Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ82A |
PJ82B |
Manufacturer Number |
PJ82A |
PJ82B |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664627057 |
00032664580727 |
Weight per package |
0.069 L |
0.07 (lbs/each) |
Description |
PJ82A Wallplate 2G Duplex Poly Mid Al
Mid-Size Duplex Receptacle Wallplate, Almond, Power Outlet, Polycarbonate, 2, Mid-Size
|
PJ82B Wallplate 2G Duplex Poly Mid BR
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.49 (Each) |
$1.49 (Each) |
Carton/Reel |
$29.86 (20 Each) |
$29.86 (20 Each) |
Standard Packaging/Reel |
$298.62 (200 Each) |
$298.62 (200 Each) |
|
Material |
- |
Polycarbonate |
Number of Gangs |
- |
2 |
|
Color |
- |
Brown |
Finish |
- |
Gloss |
|
|
Description |
WALLPLATE 2G DUPLEX POLY MID AL |
WALLPLATE 2G DUPLEX POLY MID BR |
extra long description |
EWD PJ82A Wallplate 2G Duplex Poly |
EWD PJ82B Wallplate 2G Duplex Poly |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov |
Long Description |
Mid-size Duplex Receptacle Wallplate, Almond, Power outlet, Polycarbonate, 2, Mid-size |
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 lb |
Product Type |
Wallplate 2G Duplex Poly Mid Al |
Wallplate 2G Duplex Poly Mid BR |
Short Description |
- |
2 Gang, Screw Mount, Duplex Receptacle Wall plate, Brown |
Special Features |
Thermoplastic, std and midi |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided |
|
dimensions |
- |
4.94 (W) x 4.87 (H) in |
for use with |
- |
Receptacle |
media |
Yes |
Yes |
Mounting Type |
- |
Screw Mount |
package quantity |
- |
20 CT;200 PK |
Standards Met |
- |
RoHS Compliant |
|
|
Brand |
Eaton |
Eaton Wiring Devices |
Manufacturers Part Number |
PJ82A |
PJ82B |
|
Category Description |
Residential plates |
Residential plates |
Type |
- |
Duplex receptacle wallplate |
|
|
Application |
- |
Commercial;Residential |
standard |
- |
UL Listed,cULus Listed,RoHS Compliant |