Nacogdoches |
0 |
12 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP826I |
PJ826V |
Manufacturer Number |
TP826I |
PJ826V |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007276008 |
00032664580697 |
Weight per package |
0.0791 (lbs/each) |
0.067 (lbs/each) |
Description |
TP826I Trademaster PLT 2G 1 Dup 1 Decor I
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Ivory, 0.07945 LB
|
PJ826V Wallplate 2G Dup/Deco Combo Poly Mid Iv
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0900 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.75 (Each) |
$1.63 (Each) |
Carton/Reel |
$95.00 (20 Each) |
$32.50 (20 Each) |
Standard Packaging/Reel |
$950.00 (200 Each) |
$325.00 (200 Each) |
|
insulation |
Bare |
- |
Material |
Nylon |
Polycarbonate |
Number of Gangs |
2 |
2 |
|
Color |
Ivory |
Ivory |
Finish |
- |
Gloss |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
0.080 in |
|
Description |
TRADEMASTER PLT 2G 1 DUP 1 DECOR I |
WALLPLATE 2G DUP/DECO COMBO POLY MID IV |
extra long description |
P&S TP826I TRADEMASTER PLT 2G 1 DUP |
EWD PJ826V Wallplate 2G Dup/Deco Co |
Features |
Trademaster Plate 2gang 1duplex 1 Decorator Ivory |
Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un |
Long Description |
Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, Nylon Material, Ivory, 0.07945 lb |
Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0900 lb |
Product Type |
Trademaster PLT 2G 1 Dup 1 Decor I |
Wallplate 2G Dup/Deco Combo Poly Mid Iv |
Short Description |
2 Gang, Wall Mount, Wall Plate, Ivory, Toggle and Receptacle |
2 Gang, Screw Mount, Combination Wall Plate, Ivory, Toggle/Duplex |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Matching Mounting Screws Provided |
|
dimensions |
4.7 in |
4.94 (W) x 4.87 (H) in |
for use with |
- |
Receptacle |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
1 CT;20 PK |
20 CT;200 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
RoHS Compliant |
|
|
Brand |
Pass and Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
TP826-I |
PJ826V |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Combination wallplate |
|
Weight |
0.07945 lb |
0.0900 lb |
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial;Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant |