Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ826V |
2157V |
Manufacturer Number |
PJ826V |
2157V-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664580697 |
00032664519833 |
Weight per package |
0.067 (lbs/each) |
0.0839 (lbs/each) |
Description |
PJ826V Wallplate 2G Dup/Deco Combo Poly Mid Iv
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0900 LB
|
2157V Wallplate 2G Dup/Deco Thermoset STD Iv
Eaton Combination Wallplate, Ivory, Duplex Receptacle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.63 (Each) |
$1.32 (Each) |
Carton/Reel |
$32.50 (20 Each) |
$13.18 (10 Each) |
Standard Packaging/Reel |
$325.00 (200 Each) |
$131.82 (100 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
2 |
- |
|
Color |
Ivory |
- |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 2G DUP/DECO COMBO POLY MID IV |
WALLPLATE 2G DUP/DECO THERMOSET STD IV |
extra long description |
EWD PJ826V Wallplate 2G Dup/Deco Co |
EWD 2157V-BOX Wallplate 2G Dup/Deco |
Features |
Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0900 lb |
Eaton Combination wallplate, Ivory, Duplex receptacle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box |
Product Type |
Wallplate 2G Dup/Deco Combo Poly Mid Iv |
Wallplate 2G Dup/Deco Thermoset STD Iv |
Short Description |
2 Gang, Screw Mount, Combination Wall Plate, Ivory, Toggle/Duplex |
- |
Special Features |
Matching Mounting Screws Provided |
Thermoset, std size |
|
dimensions |
4.94 (W) x 4.87 (H) in |
- |
for use with |
Receptacle |
- |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
package quantity |
20 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
Eaton |
Manufacturers Part Number |
PJ826V |
2157V-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Combination wallplate |
- |
|
|
Application |
Commercial;Residential |
- |
standard |
cULus Listed,UL Listed,RoHS Compliant |