Nacogdoches |
103 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ7V |
2131V |
Manufacturer Number |
PJ7V |
2131V-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751202 |
00032664155109 |
Weight per package |
0.055 (lbs/each) |
0.05 (lbs/each) |
Description |
PJ7V Wallplate 1G SGL Rec W/1.4" Hole Poly Mid Iv
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0700 LB
|
2131V Wallplate 1G Single Recp THRMST STD Iv
Eaton Single Receptacle Wallplate, Ivory, 1.406" Hole Cutout, Thermoset, Single- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.83 (Each) |
$0.59 (Each) |
Carton/Reel |
$20.62 (25 Each) |
$14.65 (25 Each) |
Standard Packaging/Reel |
$206.25 (250 Each) |
$146.48 (250 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
- |
|
Color |
Ivory |
- |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 1G SGL REC W/1.4" HOLE POLY MID IV |
WALLPLATE 1G SINGLE RECP THRMST STD IV |
extra long description |
EWD PJ7V Wlplt 1G Sgl Rec W/1.4" Ho |
EWD 2131V-BOX Wallplate 1G Single R |
Features |
Mid Size Wallplates - Polycarbonate Power Outlet Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually u |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0700 lb |
Eaton Single receptacle wallplate, Ivory, 1.406" Hole Cutout, Thermoset, Single- gang, Standard, ED Box |
Product Type |
Duplex Receptacle Wall Plate |
Wallplate 1G Single Recp THRMST STD Iv |
Short Description |
1 Gang, Screw Mount, Single Receptacle Wall plate, Ivory, 1.4" Hole |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height |
Thermoset, std size |
|
dimensions |
3.12 (W) x 4.87 (H) in |
0.0800 IN X 2.7500 IN X 4.5000 IN |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
package quantity |
25 CT;250 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ7V |
2131V-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Power outlet and locking wallplate |
Single receptacle wallplate |
|
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL Listed,cULus Listed,RoHS Compliant |
cULus Listed,UL Listed,RoHS Compliant,NAFTA |