Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ3V |
TP3I |
Manufacturer Number |
PJ3V |
TP3I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751493 |
00785007274172 |
Weight per package |
0.105 (lbs/each) |
0.1316 (lbs/each) |
Description |
PJ3V Wallplate 3G Toggle Poly Mid Iv
Toggle Switch Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1500 LB
|
TP3I Trademaster Plate 3G 3 Tog Ivory
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, Ivory, 0.13379 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.24 (Each) |
$1.89 (Each) |
Carton/Reel |
$33.60 (15 Each) |
$28.33 (15 Each) |
Standard Packaging/Reel |
$336.00 (150 Each) |
$283.32 (150 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
Plastic |
Number of Gangs |
3 |
3 |
|
Color |
Ivory |
Ivory |
Finish |
Gloss |
- |
|
Size |
- |
4.7 in |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 3G TOGGLE POLY MID IV |
TRADEMASTER PLATE 3G 3 TOG IV |
extra long description |
EWD PJ3V Wallplate 3G Toggle Poly M |
P&S TP3I TRADEMASTER PLATE 3G 3 TOG |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
Trademaster Plate 3gang 3toggle Ivory |
Long Description |
Toggle Switch Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1500 lb |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Plastic, Ivory, 0.13379 lb |
Product Type |
Wallplate 3G Toggle Poly Mid Iv |
Trademaster Plate 3G 3 Tog Ivory |
Short Description |
3 Gang, Screw Mount, Toggle Switch Wall Plate, Ivory |
3 Gang, Wall Mount, Wall Plate, Ivory, Toggle |
Special Features |
Matching Mounting Screws Provided |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
6.75 (W) x 4.87 (H) in |
4.7 in |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
1 CT;150 PK |
1 CT;15 PK |
Standards Met |
RoHS Compliant |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
PJ3V |
TP3-I |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Wall Plate |
|
Weight |
0.1500 lb |
0.13379 lb |
|
Application |
Commercial;Residential |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |