Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP2 |
PJ2B |
Manufacturer Number |
TP2 |
PJ2B |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274073 |
00032664580161 |
Weight per package |
0.076 (lbs/each) |
0.075 (lbs/each) |
Description |
TP2 Trademaster WP 2G 2 Toggle BN
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.0953 LB
|
PJ2B Wallplate 2G Toggle Poly Mid BR
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.17 (Each) |
$1.50 (Each) |
Carton/Reel |
$23.42 (20 Each) |
$30.09 (20 Each) |
Standard Packaging/Reel |
$234.20 (200 Each) |
$300.88 (200 Each) |
|
insulation |
Bare |
- |
Material |
Thermoplastic |
Polycarbonate |
Number of Gangs |
2 |
2 |
|
Color |
Brown |
Brown |
Finish |
- |
Gloss |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
0.080 in |
|
Description |
TRADEMASTER WP 2G 2 TOGGLE BN |
WALLPLATE 2G TOGGLE POLY MID BR |
extra long description |
P&S TP2 TRADEMASTER WP 2G 2 TOGGLE |
EWD PJ2B Wallplate 2G Toggle Poly M |
Features |
Trademaster Wall Plate 2gang 2toggle Brown |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Brown, 0.0953 lb |
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 lb |
Product Type |
Wall Plate |
Wallplate 2G Toggle Poly Mid BR |
Short Description |
2 Gang, Wall Mount, Wall Plate, Brown, Toggle and Decorator |
2 Gang, Screw Mount, Toggle Switch Wall Plate, Brown |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Matching Mounting Screws Provided |
|
dimensions |
4.75 (W) x 4.6875 (H) in |
4.94 (W) x 4.87 (H) in |
for use with |
- |
Toggle Switch |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
1 CT;20 PK |
20 CT;200 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
RoHS Compliant |
|
|
Brand |
Pass and Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
TP2 |
PJ2B |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Toggle wallplate |
|
Weight |
0.0953 lb |
0.1100 lb |
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial;Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
UL Listed,cULus Listed,RoHS Compliant |