Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ2A |
PJ2B |
Manufacturer Number |
PJ2A |
PJ2B |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751257 |
00032664580161 |
Weight per package |
0.095 (lbs/each) |
0.075 (lbs/each) |
Description |
PJ2A Wallplate 2G Toggle Poly Mid Al
Eaton Toggle Wallplate, Almond, Toggle Cutout, Polycarbonate, Two- Gang, Mid-Size
|
PJ2B Wallplate 2G Toggle Poly Mid BR
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.50 (Each) |
$1.50 (Each) |
Carton/Reel |
$30.09 (20 Each) |
$30.09 (20 Each) |
Standard Packaging/Reel |
$300.88 (200 Each) |
$300.88 (200 Each) |
|
Material |
- |
Polycarbonate |
Number of Gangs |
- |
2 |
|
Color |
- |
Brown |
Finish |
- |
Gloss |
|
|
Description |
WALLPLATE 2G TOGGLE POLY MID AL |
WALLPLATE 2G TOGGLE POLY MID BR |
extra long description |
EWD PJ2A Wallplate 2G Toggle Poly M |
EWD PJ2B Wallplate 2G Toggle Poly M |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
Long Description |
Eaton Toggle wallplate, Almond, Toggle Cutout, Polycarbonate, Two- gang, Mid-size |
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 lb |
Product Type |
Wallplate 2G Toggle Poly Mid Al |
Wallplate 2G Toggle Poly Mid BR |
Short Description |
- |
2 Gang, Screw Mount, Toggle Switch Wall Plate, Brown |
Special Features |
Thermoplastic, std and midi |
Matching Mounting Screws Provided |
|
dimensions |
0.0800 IN X 4.9400 IN X 4.8700 IN |
4.94 (W) x 4.87 (H) in |
for use with |
- |
Toggle Switch |
media |
Yes |
Yes |
Mounting Type |
- |
Screw Mount |
package quantity |
- |
20 CT;200 PK |
Standards Met |
- |
RoHS Compliant |
|
|
Brand |
COOPER WIRING DEVICES |
Eaton Wiring Devices |
Manufacturers Part Number |
PJ2A |
PJ2B |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Toggle wallplate |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Commercial;Residential |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL Listed,cULus Listed,RoHS Compliant |