Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ28V |
TP28I |
Manufacturer Number |
PJ28V |
TP28I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664580130 |
00785007275155 |
Weight per package |
0.103 (lbs/each) |
0.1245 (lbs/each) |
Description |
PJ28V Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid Iv
Eaton Combination Wallplate, Ivory, Toggle, Toggle, Duplex Receptacle Cutout, Polycarbonate, Three- Gang, Mid-Size
|
TP28I Trademaster Plate 3G 2 Tog 1 Dup Iv
Trademaster Plate 3GANG 2TOGGLE 1DUPLEX Ivory
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.58 (Each) |
$3.64 (Each) |
Carton/Reel |
$23.66 (15 Each) |
$54.53 (15 Each) |
Standard Packaging/Reel |
$236.64 (150 Each) |
$545.32 (150 Each) |
|
insulation |
- |
Bare |
Number of Gangs |
- |
3 |
|
Size |
- |
4.7 in |
Thickness |
- |
.35 |
|
Description |
WALLPLATE 3G 2TOGGLE 1DUPLEX POLY MID IV |
TRADEMASTER PLATE 3G 2 TOG 1 DUP IV |
extra long description |
EWD PJ28V Wallplate 3G 2Toggle 1Dup |
P&S TP28I TRADEMASTER PLATE 3G 2 TO |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
- |
Long Description |
Eaton Combination wallplate, Ivory, Toggle, Toggle, Duplex receptacle Cutout, Polycarbonate, Three- gang, Mid-size |
Trademaster Plate 3gang 2toggle 1duplex Ivory |
Product Type |
Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid Iv |
Trademaster Plate 3G 2 Tog 1 Dup Iv |
Special Features |
Thermoplastic, std and midi |
Molded of rugged, indestructible self extinguishing nylon |
|
dimensions |
0.0800 IN X 6.7500 IN X 4.8700 IN |
- |
media |
Yes |
- |
|
Brand |
Eaton |
Pass and Seymour |
Manufacturers Part Number |
PJ28V |
TP28I |
|
Category Description |
Residential plates |
Residential plates |
Type |
Combination wallplate |
Wall Plate |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |