Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP28LA |
PJ28LA |
Manufacturer Number |
TP28LA |
PJ28LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007275162 |
00032664580086 |
Weight per package |
0.1245 (lbs/each) |
0.124 (lbs/each) |
Description |
TP28LA Trademaster Plate 3G 2 Tog 1 Dup La
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Nylon Material, Light Almond, 0.12412 LB
|
PJ28LA Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid La
Eaton Combination Wallplate, LT. Almond, Toggle, Toggle, Duplex Receptacle Cutout, Polycarbonate, Three- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.64 (Each) |
$1.58 (Each) |
Carton/Reel |
$54.53 (15 Each) |
$23.66 (15 Each) |
Standard Packaging/Reel |
$545.32 (150 Each) |
$236.64 (150 Each) |
|
insulation |
Bare |
- |
Material |
Nylon |
- |
Number of Gangs |
3 |
- |
|
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TRADEMASTER PLATE 3G 2 TOG 1 DUP LA |
WALLPLATE 3G 2TOGGLE 1DUPLEX POLY MID LA |
extra long description |
P&S TP28LA TRADEMASTER PLATE 3G 2 T |
EWD PJ28LA Wallplate 3G 2Toggle 1Du |
Features |
Trademaster Plate 3gang 2toggle 1duplex Light Almond |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Nylon Material, Light Almond, 0.12412 lb |
Eaton Combination wallplate, Lt. Almond, Toggle, Toggle, Duplex receptacle Cutout, Polycarbonate, Three- gang, Mid-size |
Product Type |
Trademaster Plate 3G 2 Tog 1 Dup La |
Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid La |
Short Description |
3 Gang, Wall Mount, Wall Plate, Light Almond, 2 Toggle, 1 Duplex |
- |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Thermoplastic, std and midi |
|
cutout |
Toggle and Receptacle |
- |
dimensions |
4.7 in |
- |
media |
- |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
- |
Wall Plate Type |
Dimmer/Switch, Combination, Outlet |
- |
|
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP28-LA |
PJ28LA |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
- |
|
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
- |
Mounting |
WALL |
- |
standard |
CULUS, CSA, UL514 |