Nacogdoches |
414 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ26W |
SPJ26W |
Manufacturer Number |
PJ26W |
SPJ26W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751448 |
00785007680652 |
Weight per package |
0.03 (lbs/each) |
0.0718 (lbs/each) |
Description |
PJ26W Wallplate 1G Decorator Poly Mid WH
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 LB
|
SPJ26W PLST PLT JR Jumbo 1G Splex W/O Line
Smooth Wall Plate Junior-Jumbo 1GANG Decorator White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.79 (Each) |
$0.71 (Each) |
Carton/Reel |
$15.84 (20 Each) |
$14.20 (20 Each) |
Standard Packaging/Reel |
$158.38 (200 Each) |
$142.02 (200 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
1 |
|
Color |
White |
- |
Finish |
Gloss |
- |
|
Size |
- |
7" |
Thickness |
0.080 in |
.33 |
|
Description |
WALLPLATE 1G DECORATOR POLY MID WH |
PLST PLT JR JUMBO 1G SPLEX W/O LINE |
extra long description |
EWD PJ26W Wallplate 1G Decorator Po |
P&S SPJ26W PLST PLT JR JUMBO 1G SPL |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
- |
Long Description |
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 lb |
Smooth Wall Plate Junior-Jumbo 1gang Decorator White |
Product Type |
Wallplate 1G Decorator Poly Mid WH |
PLST PLT JR Jumbo 1G Splex W/O Line |
Short Description |
1 Gang, Screw Mount, Decorator Wall Plate, White, Mid |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height |
Non-combustible mar-proof material, seven standards colors, individually wrapped |
|
dimensions |
3.12 (W) x 4.87 (H) in |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
orientation |
- |
Vertical |
package quantity |
20 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ26W |
SPJ26W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |