Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ26W |
2051W |
Manufacturer Number |
PJ26W |
2051W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751448 |
00032664150906 |
Weight per package |
0.03 (lbs/each) |
0.079 (lbs/each) |
Description |
PJ26W Wallplate 1G Decorator Poly Mid WH
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 LB
|
2051W Wallplate 1G Decorator Thermoset Mid WH
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Thermoset Material, Light Almond, 0.07 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.79 (Each) |
$0.80 (Each) |
Carton/Reel |
$0.79 (1 Each) |
$0.80 (1 Each) |
Standard Packaging/Reel |
$158.38 (200 Each) |
$159.46 (200 Each) |
|
Material |
Polycarbonate |
Thermoset |
Number of Gangs |
1 |
1 |
|
Color |
White |
Light Almond |
Finish |
Gloss |
- |
|
Thickness |
0.080 in |
0.080 in |
|
Description |
WALLPLATE 1G DECORATOR POLY MID WH |
WALLPLATE 1G DECORATOR THERMOSET MID WH |
extra long description |
EWD PJ26W Wallplate 1G Decorator Po |
EWD 2051W Wallplate 1G Decorator Th |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Mid Size Wallplates - Thermoset Decorator/GFCI Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. |
Long Description |
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0600 lb |
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Thermoset Material, Light Almond, 0.07 lb |
Product Type |
Wallplate 1G Decorator Poly Mid WH |
Wallplate 1G Decorator Thermoset Mid WH |
Short Description |
1 Gang, Screw Mount, Decorator Wall Plate, White, Mid |
1 Gang, Screw Mount, Decorator Wallplate, Light Almond |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height |
Standard Grade;Flush Fitting |
|
dimensions |
3.12 (W) x 4.87 (H) in |
3.12 (W) x 4.87 (H) in |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
Screw Mount |
package quantity |
20 CT;200 PK |
25 CT;200 PK |
Standards Met |
RoHS Compliant |
NAFTA Compliant;RoHS Compliant |
|
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ26W |
2051W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Decorator / GFCI wallplate |
|
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL Listed,cULus Listed,RoHS Compliant |
CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant |