Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand On-Q |
Catalog Number |
PJ26LA |
WP1205LA |
Manufacturer Number |
PJ26LA |
WP1205LA |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Unassigned
|
Classification |
Residential Plates
|
Miscellaneous Residential Devices
|
UNSPSC |
39121704 - Wallplates
|
-
|
UPC/EAN/GTIN |
00032664751424 |
080442802400 |
Weight per package |
0.035 (lbs/each) |
0 |
Description |
PJ26LA Wallplate 1G Decorator Poly Mid La
Mid Size Decorator/Gfci Wallplates Polycarbonate, 1 Gang, 3.12 W X 4.87 H In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 LB
|
WP1205LA 1G Decor La WP
Wall Plate, (1) Decorator; 1 Gang; Light Almond
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.79 (Each) |
$0.72 (Each) |
Carton/Reel |
$0.79 (1 Each) |
$14.40 (20 Each) |
Standard Packaging/Reel |
$158.38 (200 Each) |
$14.40 (20 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
1 PH |
|
Color |
Light Almond |
Light Almond |
Finish |
Gloss |
- |
|
|
Commodity Description |
- |
OUTLETS, JACKS, & PLATES |
Description |
WALLPLATE 1G DECORATOR POLY MID LA |
1G DECOR LA WP |
extra long description |
EWD PJ26LA Wallplate 1G Decorator P |
- |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
- |
Long Description |
Mid Size Decorator/GFCI Wallplates Polycarbonate, 1 Gang, 3.12 W x 4.87 H in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 lb |
WALL PLATE, (1) DECORATOR; 1 GANG; LIGHT ALMOND |
Product Type |
Wallplate 1G Decorator Poly Mid La |
- |
Short Description |
1 Gang, Mid Size, Polycarbonate, Decorator/GFCI Wallplate |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height;Superior Impact Resistance |
- |
|
dimensions |
3.12 W x 4.87 H in |
- |
for use with |
Decorator |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
20 CT;200 PK |
- |
|
Brand |
Eaton Wiring Devices |
Legrand On-Q |
Manufacturers Part Number |
PJ26LA |
WP1205LA |
|
Category Description |
Residential plates |
Miscellaneous residential devices |
Type |
Decorator / GFCI wallplate |
- |
|
|
|
Application |
Commercial;Residential |
- |
Configuration |
- |
(1) DECORATOR |
standard |
UL Listed,cULus Listed,RoHS Compliant |