Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ26LA |
SP26LA |
Manufacturer Number |
PJ26LA |
SP26LA |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751424 |
00785007682502 |
Weight per package |
0.035 (lbs/each) |
0.0537 (lbs/each) |
Description |
PJ26LA Wallplate 1G Decorator Poly Mid La
Mid Size Decorator/Gfci Wallplates Polycarbonate, 1 Gang, 3.12 W X 4.87 H In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 LB
|
SP26LA Plate Plastic 1G 2SPLX W/Out Line
Plate Plastic 1GANG 2SIERRAPLEX Without Line Light Almond
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.79 (Each) |
$0.72 (Each) |
Carton/Reel |
$0.79 (1 Each) |
$0.72 (1 Each) |
Standard Packaging/Reel |
$158.38 (200 Each) |
$144.90 (200 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
1 |
|
Color |
Light Almond |
- |
Finish |
Gloss |
- |
|
Size |
- |
5" |
Thickness |
0.080 in |
.30 |
|
Description |
WALLPLATE 1G DECORATOR POLY MID LA |
PLATE PLASTIC 1G 2SPLX W/OUT LINE |
extra long description |
EWD PJ26LA Wallplate 1G Decorator P |
P&S SP26LA PLATE PLASTIC 1G 2SPLX W |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
- |
Long Description |
Mid Size Decorator/GFCI Wallplates Polycarbonate, 1 Gang, 3.12 W x 4.87 H in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 lb |
Plate Plastic 1gang 2sierraplex Without Line Light Almond |
Product Type |
Wallplate 1G Decorator Poly Mid La |
Plate Plastic 1G 2SPLX W/Out Line |
Short Description |
1 Gang, Mid Size, Polycarbonate, Decorator/GFCI Wallplate |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height;Superior Impact Resistance |
Standard size plastic smooth wall plate |
|
dimensions |
3.12 W x 4.87 H in |
- |
for use with |
Decorator |
- |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
orientation |
- |
Vertical |
package quantity |
20 CT;200 PK |
- |
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ26LA |
SP26LA |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |