Nacogdoches |
51 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ26LA |
2151LA |
Manufacturer Number |
PJ26LA |
2151LA-BOX |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751424 |
00032664582691 |
Weight per package |
0.035 (lbs/each) |
0.06 (lbs/each) |
Description |
PJ26LA Wallplate 1G Decorator Poly Mid La
Mid Size Decorator/Gfci Wallplates Polycarbonate, 1 Gang, 3.12 W X 4.87 H In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 LB
|
2151LA Wallplate 1G Decorator Thermoset STD La
Bryant NP26AL|Eatonwd 2151LA|Eatonwd 2151LABOX|Eatonwd 2151LA-Box|Eatonwd 5151A|Eatonwd 5151LA|Hublwiring NP26LA|Leviton 80401A|Leviton 80401-A|Leviton 80401NA|Leviton 80401-Na|Lutron CW1LA|Lutron CW-1-La|Morris 81113|Mulberry 77401A|Passseymor SP26LA|Passseymor TP26LA|Passseymor TP26-La|Philmore 75-1400
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.79 (Each) |
$0.70 (Each) |
Carton/Reel |
$0.79 (1 Each) |
$17.60 (25 Each) |
Standard Packaging/Reel |
$158.38 (200 Each) |
$176.00 (250 Each) |
|
amperage rating |
- |
STRGHT BLADE PLG&CONNEC |
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
- |
|
Color |
Light Almond |
STRGHT BLADE PLG&CONNEC |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 1G DECORATOR POLY MID LA |
WALLPLATE 1G DECORATOR THERMOSET STD LA |
extra long description |
EWD PJ26LA Wallplate 1G Decorator P |
EWD 2151LA-SP-L WALLPLATE 1G DECORA |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
- |
Long Description |
Mid Size Decorator/GFCI Wallplates Polycarbonate, 1 Gang, 3.12 W x 4.87 H in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.06 lb |
Bryant NP26AL|EatonWD 2151LA|EatonWD 2151LABOX|EatonWD 2151LA-BOX|EatonWD 5151A|EatonWD 5151LA|HublWiring NP26LA|Leviton 80401A|Leviton 80401-A|Leviton 80401NA|Leviton 80401-NA|Lutron CW1LA|Lutron CW-1-LA|Morris 81113|Mulberry 77401A|PassSeymor SP26LA|PassSeymor TP26LA|PassSeymor TP26-LA|Philmore 75-1400 |
Product Type |
Wallplate 1G Decorator Poly Mid La |
Wallplate 1G Decorator Thermoset STD La |
Short Description |
1 Gang, Mid Size, Polycarbonate, Decorator/GFCI Wallplate |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height;Superior Impact Resistance |
Thermoset, std size |
|
dimensions |
3.12 W x 4.87 H in |
- |
for use with |
Decorator |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
20 CT;200 PK |
- |
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ26LA |
2151LA-BOX |
sub brand |
- |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Residential |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Commercial;Residential |
STRGHT BLADE PLG&CONNEC |
standard |
UL Listed,cULus Listed,RoHS Compliant |