Nacogdoches |
103 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ26B |
SP26 |
Manufacturer Number |
PJ26B |
SP26 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664579943 |
00785007681758 |
Weight per package |
0.045 (lbs/each) |
0.0537 (lbs/each) |
Description |
PJ26B Wallplate 1G Decorator Poly Mid BR
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 LB
|
SP26 Plate Plastic 1G Splex W/Out Line
Plate Plastic 1-Gang Sierraplex Without Line
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.79 (Each) |
$0.58 (Each) |
Carton/Reel |
$15.84 (20 Each) |
$0.58 (1 Each) |
Standard Packaging/Reel |
$158.38 (200 Each) |
$115.12 (200 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
1 |
|
Color |
Brown |
- |
Finish |
Gloss |
- |
|
Size |
- |
5" |
Thickness |
0.080 in |
0.07 |
|
Description |
WALLPLATE 1G DECORATOR POLY MID BR |
PLATE PLASTIC 1G SPLEX W/OUT LINE |
extra long description |
EWD PJ26B Wallplate 1G Decorator Po |
P&S SP26 PLATE PLASTIC 1G SPLEX W/O |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
- |
Long Description |
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 lb |
Plate Plastic 1-Gang Sierraplex Without Line |
Product Type |
Wallplate 1G Decorator Poly Mid BR |
Plate Plastic 1G Splex W/Out Line |
Short Description |
1 Gang, Screw Mount, Decorator Wall Plate, Brown |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height |
Standard size plastic smooth wall plate |
|
cutout |
- |
Decorator |
dimensions |
3.12 (W) x 4.87 (H) in |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Exposed Screws |
orientation |
- |
Vertical |
package quantity |
1 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
Wall Plate Type |
- |
Outlet, Dimmer/Switch |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ26B |
SP26 |
|
Category Description |
Residential plates |
Residential plates |
Type |
- |
Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
- |
CSA, UL, CSA, UL514 |