Nacogdoches |
147 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ26B |
2151B |
Manufacturer Number |
PJ26B |
2151B-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664579943 |
00032664155703 |
Weight per package |
0.045 (lbs/each) |
0.06 (lbs/each) |
Description |
PJ26B Wallplate 1G Decorator Poly Mid BR
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 LB
|
2151B Wallplate 1G Decorator Thermoset STD BR
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Thermoset, Single- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.79 (Each) |
$0.70 (Each) |
Carton/Reel |
$15.84 (20 Each) |
$17.60 (25 Each) |
Standard Packaging/Reel |
$158.38 (200 Each) |
$176.00 (250 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
- |
|
Color |
Brown |
- |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 1G DECORATOR POLY MID BR |
WALLPLATE 1G DECORATOR THERMOSET STD BR |
extra long description |
EWD PJ26B Wallplate 1G Decorator Po |
EWD 2151B-BOX Wallplate 1G Decorato |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Decorator Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 lb |
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Thermoset, Single- gang, Standard, ED Box |
Product Type |
Wallplate 1G Decorator Poly Mid BR |
Wallplate 1G Decorator Thermoset STD BR |
Short Description |
1 Gang, Screw Mount, Decorator Wall Plate, Brown |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height |
Thermoset, std size |
|
dimensions |
3.12 (W) x 4.87 (H) in |
0.0800 IN X 2.7500 IN X 4.5000 IN |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
package quantity |
1 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ26B |
2151B-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Decorator / GFCI wallplate |
|
|
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL Listed,cULus Listed,RoHS Compliant |
cULus Listed,UL Listed,RoHS Compliant,NAFTA |