Nacogdoches |
80 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ264W |
SPJ264W |
Manufacturer Number |
PJ264W |
SPJ264W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751417 |
00785007684582 |
Weight per package |
0.125 (lbs/each) |
0.18 (lbs/each) |
Description |
PJ264W Wallplate 4G Decorator Poly Mid WH
Decorator Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1600 LB
|
SPJ264W Smooth JR Jumbo W/P 4G S'Plex White
Smooth Wall Plate Junior-Jumbo 4GANG Decorator White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.08 (Each) |
$3.58 (Each) |
Carton/Reel |
$30.82 (10 Each) |
$3.58 (1 Each) |
Standard Packaging/Reel |
$308.23 (100 Each) |
$357.50 (100 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
4 |
4 |
|
Color |
White |
- |
Finish |
Gloss |
- |
|
Size |
- |
5" |
Thickness |
0.080 in |
.30 |
|
Description |
WALLPLATE 4G DECORATOR POLY MID WH |
SMOOTH JR JUMBO W/P 4G S'PLEX WHITE |
extra long description |
EWD PJ264W Wallplate 4G Decorator P |
P&S SPJ264W SMOOTH JR JUMBO W/P 4G |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
- |
Long Description |
Decorator Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1600 lb |
Smooth Wall Plate Junior-Jumbo 4gang Decorator White |
Product Type |
Wallplate 4G Decorator Poly Mid WH |
Smooth JR Jumbo W/P 4G S'Plex White |
Short Description |
4 Gang, Screw Mount, Decorator Wall Plate, White |
- |
Special Features |
Thermoplastic, std and midi |
Standard size plastic smooth wall plate |
|
dimensions |
8.56 (W) x 4.87 (H) in |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
orientation |
- |
Vertical |
package quantity |
100 CT;10 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
Pass and Seymour |
Manufacturers Part Number |
PJ264W |
SPJ264W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |