Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ264LA |
2064LA |
Manufacturer Number |
PJ264LA |
2064LA-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664579752 |
00032664582578 |
Weight per package |
0 |
0.2 (lbs/each) |
Description |
PJ264LA Wallplate 4G Decorator Poly Mid La
Decorator Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Wall Mount, Polycarbonate Material, Light Almond, Gloss, 0.1300 LB
|
2064LA Wallplate 4G Decorator Thermoset Mid La
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Four- Gang, Mid-Size, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.08 (Each) |
$3.05 (Each) |
Carton/Reel |
$30.82 (10 Each) |
$30.52 (10 Each) |
Standard Packaging/Reel |
$308.23 (100 Each) |
$152.60 (50 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
4 |
- |
|
Color |
Light Almond |
- |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 4G DECORATOR POLY MID LA |
WALLPLATE 4G DECORATOR THERMOSET MID LA |
extra long description |
EWD PJ264LA Wallplate 4G Decorator |
EWD 2064LA-BOX Wallplate 4G Decorat |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Decorator Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Wall Mount, Polycarbonate Material, Light Almond, Gloss, 0.1300 lb |
Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Four- gang, Mid-size, ED Box |
Product Type |
Wallplate 4G Decorator Poly Mid La |
Wallplate 4G Decorator Thermoset Mid La |
Short Description |
4 Gang, Wall Mount, Decorator Wall Plate, Light Almond |
- |
Special Features |
Thermoplastic, std and midi |
Thermoset, midi and jumbo |
|
dimensions |
8.56 (W) x 4.87 (H) in |
0.0800 IN X 8.5600 IN X 4.8700 IN |
media |
Yes |
Yes |
Mounting Type |
Wall Mount |
- |
package quantity |
10 CT;100 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ264LA |
2064LA-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Decorator / GFCI wallplate |
|
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
cULus Listed |
cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA |