Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ263LA |
2163LA |
Manufacturer Number |
PJ263LA-SPL1 |
2163LA-BOX |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664579684 |
00032664582790 |
Weight per package |
0.1 (lbs/each) |
0.12 (lbs/each) |
Description |
PJ263LA Decorator / Gfci Wallplate, LT. Al
Mid Size Decorator/Gfci Wallplates Polycarbonate, 3 Gang, 6.75 W X 4.87 H In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.12 LB
|
2163LA Wallplate 3G Decorator Thermoset STD La
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Three- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.40 (Each) |
$2.00 (Each) |
Carton/Reel |
$36.00 (15 Each) |
$20.05 (10 Each) |
Standard Packaging/Reel |
$360.00 (150 Each) |
$200.47 (100 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
3 |
- |
|
Color |
Light Almond |
- |
Finish |
Gloss |
- |
|
|
Description |
DECORATOR / GFCI WALLPLATE, LT. AL |
DECORATOR / GFCI WALLPLATE, LT. AL |
extra long description |
EWD PJ263LA Wallplate 3G Decorator |
EWD 2163LA-BOX Wallplate 3G Decorat |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Mid Size Decorator/GFCI Wallplates Polycarbonate, 3 gang, 6.75 W X 4.87 H in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.12 lb |
Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Three- gang, Standard, ED Box |
Product Type |
Wallplate 3G Decorator Poly Mid La |
Wallplate 3G Decorator Thermoset STD La |
Short Description |
3 Gang, Mid Size, Polycarbonate, Decorator/GFCI Wallplate |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height;Superior Impact Resistance |
Thermoset, std size |
|
dimensions |
6.75 W X 4.87 H in |
0.0800 IN X 6.3700 IN X 4.5000 IN |
for use with |
Decorator |
- |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
package quantity |
15 CT;150 PK |
- |
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ263LA |
2163LA-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Decorator / GFCI wallplate |
|
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
cULus Listed,UL Listed,RoHS Compliant |
cULus Listed,UL Listed,NAFTA,RoHS Compliant |