Item Comparison: PJ263A, PJ263B

Item

PJ263A - Wallplate 3G Decorator Poly Mid Al - Eaton

PJ263A
Wallplate 3G Decorator Poly Mid Al

$2.40 Each

$360.00 (150 Each)

QTY:
Each
Add
PJ263B - Wallplate 3G Decorator Poly Mid BR - Eaton

PJ263B
Wallplate 3G Decorator Poly Mid BR

$2.40 Each

$360.00 (150 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 35 262
Vendor Eaton Eaton
Catalog Number PJ263A PJ263B
Manufacturer Number PJ263A-SPL1 PJ263B
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664627156 00032664579691
Weight per package 0 0.095 (lbs/each)
Description PJ263A Wallplate 3G Decorator Poly Mid Al
Mid-Size Decorator Wallplate, Almond, Decorator, Polycarbonate, 3, Mid-Size
PJ263B Wallplate 3G Decorator Poly Mid BR
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.40 (Each) $2.40 (Each)
Carton/Reel $36.00 (15 Each) $36.00 (15 Each)
Standard Packaging/Reel $360.00 (150 Each) $360.00 (150 Each)
Description WALLPLATE 3G DECORATOR POLY MID AL WALLPLATE 3G DECORATOR POLY MID BR
extra long description EWD PJ263A Wallplate 3G Decorator P EWD PJ263B Wallplate 3G Decorator P
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Mid-size Decorator Wallplate, Almond, Decorator, Polycarbonate, 3, Mid-size Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Polycarbonate, Three- gang, Mid-size
Product Type Wallplate 3G Decorator Poly Mid Al Wallplate 3G Decorator Poly Mid BR
Special Features Thermoplastic, std and midi Thermoplastic, std and midi
dimensions 6.7500 IN X 4.8900 IN X 0.3500 IN 0.0800 IN X 6.7500 IN X 4.8700 IN
media Yes Yes
Brand COOPER WIRING DEVICES COOPER WIRING DEVICES
Manufacturers Part Number PJ263A PJ263B
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Decorator / GFCI wallplate
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard cULus Listed,RoHS Compliant cULus Listed,UL Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat