Nacogdoches |
199 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ262W |
TPJ262W |
Manufacturer Number |
PJ262W |
TPJ262W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751394 |
00785007025484 |
Weight per package |
0.053 (lbs/each) |
0.0877 (lbs/each) |
Description |
PJ262W Wallplate 2G Decorator Poly Mid WH
Decorator Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 LB
|
TPJ262W Trademaster WP Jumbo 2G 2 Decor W
Trademaster Wall Plate Jumbo 2GANG 2DECORATOR White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.16 (Each) |
$1.36 (Each) |
Carton/Reel |
$23.11 (20 Each) |
$27.12 (20 Each) |
Standard Packaging/Reel |
$231.06 (200 Each) |
$271.18 (200 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
2 |
2 |
|
Color |
White |
- |
Finish |
Gloss |
- |
|
Size |
- |
4.9 in |
Thickness |
0.080 in |
.35 |
|
Description |
WALLPLATE 2G DECORATOR POLY MID WH |
TRADEMASTER WP JUMBO 2G 2 DECOR W |
extra long description |
EWD PJ262W Wallplate 2G Decorator P |
P&S TPJ262W TRADEMASTER WP JUMBO 2G |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
- |
Long Description |
Decorator Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 lb |
Trademaster Wall Plate Jumbo 2gang 2decorator White |
Product Type |
Wallplate 2G Decorator Poly Mid WH |
Trademaster WP Jumbo 2G 2 Decor W |
Short Description |
2 Gang, Screw Mount, Decorator Wall Plate, White |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height |
Molded of rugged, indestructible self extinguishing nylon |
|
dimensions |
4.94 (W) x 4.87 (H) in |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
20 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ262W |
TPJ262W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Juinor Jumbo Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |