Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ262LA |
2152A |
Manufacturer Number |
PJ262LA |
2152A-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751387 |
00032664542206 |
Weight per package |
0.076 (lbs/each) |
0.1 (lbs/each) |
Description |
PJ262LA Wallplate 2G Decorator Poly Mid La
Decorator Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0900 LB
|
2152A Wallplate 2G Decorator Thermoset STD Al
Standard Size Decorator Wallplate, Almond, Decorator, Thermoset, 2, Standard
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.63 (Each) |
$1.33 (Each) |
Carton/Reel |
$32.50 (20 Each) |
$13.28 (10 Each) |
Standard Packaging/Reel |
$325.00 (200 Each) |
$0.00 (0 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
2 |
- |
|
Color |
Light Almond |
- |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 2G DECORATOR POLY MID LA |
WALLPLATE 2G DECORATOR THERMOSET STD AL |
extra long description |
EWD PJ262LA Wallplate 2G Decorator |
EWD 2152A-BOX Wallplate 2G Decorato |
Features |
Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Decorator Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0900 lb |
Standard Size Decorator Wallplate, Almond, Decorator, Thermoset, 2, Standard |
Product Type |
Wallplate 2G Decorator Poly Mid La |
Wallplate 2G Decorator Thermoset STD Al |
Short Description |
2 Gang, Screw Mount, Decorator Wall Plate, Light Almond |
- |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height |
Thermoset, std size |
|
dimensions |
4.94 (W) x 4.87 (H) in |
0.0010 IN X 4.5600 IN X 4.5000 IN |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
package quantity |
20 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ262LA |
2152A-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Decorator / GFCI wallplate |
|
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
UL Listed,cULus Listed,RoHS Compliant |
cULus Listed,RoHS Compliant,NAFTA |