Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ23A |
PJ23B |
Manufacturer Number |
PJ23A |
PJ23B |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664627095 |
00032664579493 |
Weight per package |
0.095 (lbs/each) |
0.088 (lbs/each) |
Description |
PJ23A Wallplate 2G Blank Box Mount Poly Mid Al
Eaton Blank Wallplate, Box Mount, Almond, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
|
PJ23B Wallplate 2G Blank Box Mount Poly Mid BR
Eaton Blank Wallplate, Box Mount, Brown, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.55 (Each) |
$1.55 (Each) |
Carton/Reel |
$31.00 (20 Each) |
$31.00 (20 Each) |
Standard Packaging/Reel |
$310.00 (200 Each) |
$310.00 (200 Each) |
|
Description |
WALLPLATE 2G BLANK BOX MOUNT POLY MID AL |
WALLPLATE 2G BLANK BOX MOUNT POLY MID BR |
extra long description |
EWD PJ23A Wallplate 2G Blank Box Mo |
EWD PJ23B Wallplate 2G Blank Box Mo |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Eaton Blank wallplate, Box mount, Almond, Blank Cutout, Polycarbonate, Two- gang, Mid-size |
Eaton Blank wallplate, Box mount, Brown, Blank Cutout, Polycarbonate, Two- gang, Mid-size |
Product Type |
Wallplate 2G Blank Box Mount Poly Mid Al |
Wallplate 2G Blank Box Mount Poly Mid BR |
Special Features |
Thermoplastic, std and midi |
Thermoplastic, std and midi |
|
dimensions |
0.0800 IN X 4.9400 IN X 4.8700 IN |
0.0800 IN X 4.9400 IN X 4.8700 IN |
media |
Yes |
Yes |
|
Brand |
COOPER WIRING DEVICES |
Eaton |
Manufacturers Part Number |
PJ23A |
PJ23B |
|
Category Description |
Residential plates |
Residential plates |
Type |
Blank wallplate |
Blank wallplate |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus Listed,UL Listed,RoHS Compliant |
cULus Listed,UL Listed,RoHS Compliant |