Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ226LA |
TP226LA |
Manufacturer Number |
PJ226LA |
TP226LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664579424 |
00785007275445 |
Weight per package |
0.11 (lbs/each) |
0.1262 (lbs/each) |
Description |
PJ226LA Wallplate 3G 2TOGGLE/Deco Poly Mid La
Eaton Combination Wallplate, LT. Almond, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
|
TP226LA Trademaster WP 3G 2 Tog 1 Decor La
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.11893 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.54 (Each) |
$3.13 (Each) |
Carton/Reel |
$3.54 (1 Each) |
$46.88 (15 Each) |
Standard Packaging/Reel |
$531.00 (150 Each) |
$468.84 (150 Each) |
|
insulation |
- |
Bare |
Material |
- |
Thermoplastic |
Number of Gangs |
- |
3 |
|
|
Size |
- |
4.7 in |
Thickness |
- |
0.070 in |
|
Description |
WALLPLATE 3G 2TOGGLE/DECO POLY MID LA |
TRADEMASTER WP 3G 2 TOG 1 DECOR LA |
extra long description |
EWD PJ226LA Wallplate 3G 2Toggle/De |
P&S TP226LA TRADEMASTER WP 3G 2 TOG |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Trademaster Plate 3gang 2toggle 1 Decorator Light Almond |
Long Description |
Eaton Combination wallplate, Lt. Almond, Toggle, Toggle, Decorator Cutout, Polycarbonate, Three- gang, Mid-size |
Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.11893 lb |
Product Type |
Wallplate 3G 2TOGGLE/Deco Poly Mid La |
Wall Plate |
Short Description |
- |
3 Gang, Wall Mount, Wall Plate, Light Almond, 2 Toggle, 1 Duplex |
Special Features |
Thermoplastic, std and midi |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
0.0800 IN X 6.7500 IN X 4.8700 IN |
4.7 in |
media |
Yes |
- |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
1 ct |
Standards Met |
- |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
PJ226LA |
TP226-LA |
|
Category Description |
Residential plates |
Residential plates |
Type |
Combination wallplate |
Wall Plate |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |