Nacogdoches |
148 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ1LA |
2134LA |
Manufacturer Number |
PJ1LA |
2134LA-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751318 |
00032664582639 |
Weight per package |
0.048 (lbs/each) |
0.06 (lbs/each) |
Description |
PJ1LA Wallplate 1G Toggle Poly Mid La
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 LB
|
2134LA Wallplate 1G Toggle Thermoset STD La
00032664582639|0032664|032664582639|03266458263|58263|2134LA SP L|2134LASPL|2134LA-SP-L|Wallplate 1G Toggle Thermoset STD La|Arrow Hart - Cooper Wiring Devices 2134LA SP L|Arrow Hart - Cooper Wiring Devices 2134LASPL|Arrow Hart - Cooper Wiring Devices 2134LA-SP-L|Cooper Wiring Devices 2134LA SP L|Cooper Wiring Devices 2134LASPL|Cooper Wiring Devices 2134LA-SP-L|Cooperwiring 2134LA SP L|Cooperwiring 2134LASPL|Cooperwiring 2134LA-SP-L|Eagle 2134LA SP L|Eagle 2134LASPL|Eagle 2134LA-SP-L|Eaton 2134LA SP L|Eato
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.54 (Each) |
$0.74 (Each) |
Carton/Reel |
$13.61 (25 Each) |
$18.53 (25 Each) |
Standard Packaging/Reel |
$136.10 (250 Each) |
$185.30 (250 Each) |
|
amperage rating |
- |
STRGHT BLADE PLG&CONNEC |
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
- |
|
Color |
Light Almond |
STRGHT BLADE PLG&CONNEC |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 1G TOGGLE POLY MID LA |
WALLPLATE 1G TOGGLE THERMOSET STD LA |
extra long description |
EWD PJ1LA Wallplate 1G Toggle Poly |
EWD 2134LA-SP-L WALLPLATE 1G TOGGLE |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
- |
Long Description |
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 lb |
00032664582639|0032664|032664582639|03266458263|58263|2134LA SP L|2134LASPL|2134LA-SP-L|WALLPLATE 1G TOGGLE THERMOSET STD LA|ARROW HART - COOPER WIRING DEVICES 2134LA SP L|ARROW HART - COOPER WIRING DEVICES 2134LASPL|ARROW HART - COOPER WIRING DEVICES 2134LA-SP-L|COOPER WIRING DEVICES 2134LA SP L|COOPER WIRING DEVICES 2134LASPL|COOPER WIRING DEVICES 2134LA-SP-L|CooperWiring 2134LA SP L|CooperWiring 2134LASPL|CooperWiring 2134LA-SP-L|EAGLE 2134LA SP L|EAGLE 2134LASPL|EAGLE 2134LA-SP-L|EATON 2134LA SP L|EATO |
Product Type |
Wallplate 1G Toggle Poly Mid La |
Wallplate 1G Toggle Thermoset STD La |
Short Description |
1 Gang, Screw Mount, Toggle Switch Wall Plate, Light Almond |
- |
Special Features |
Thermoplastic, std and midi |
Thermoset, std size |
|
dimensions |
3.12 (W) x 4.87 (H) in |
- |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
25 CT;250 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
Eaton |
Manufacturers Part Number |
PJ1LA |
2134LA-BOX |
sub brand |
- |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Residential |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Commercial;Residential |
STRGHT BLADE PLG&CONNEC |
standard |
UL Listed,cULus Listed,RoHS Compliant |