Nacogdoches |
148 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ1LA |
2134A |
Manufacturer Number |
PJ1LA |
2134A-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751318 |
00032664543821 |
Weight per package |
0.048 (lbs/each) |
0.06 (lbs/each) |
Description |
PJ1LA Wallplate 1G Toggle Poly Mid La
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 LB
|
2134A Wallplate 1G Toggle Thermoset STD Al
Standard Size Toggle Switch Wallplate, Toggle, Thermoset, 1, Standard
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.54 (Each) |
$0.70 (Each) |
Carton/Reel |
$13.61 (25 Each) |
$17.60 (25 Each) |
Standard Packaging/Reel |
$136.10 (250 Each) |
$176.00 (250 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
- |
|
Color |
Light Almond |
- |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 1G TOGGLE POLY MID LA |
WALLPLATE 1G TOGGLE THERMOSET STD AL |
extra long description |
EWD PJ1LA Wallplate 1G Toggle Poly |
EWD 2134A-BOX Wallplate 1G Toggle T |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0700 lb |
Standard Size Toggle Switch Wallplate, Toggle, Thermoset, 1, Standard |
Product Type |
Wallplate 1G Toggle Poly Mid La |
Wallplate 1G Toggle Thermoset STD Al |
Short Description |
1 Gang, Screw Mount, Toggle Switch Wall Plate, Light Almond |
- |
Special Features |
Thermoplastic, std and midi |
Thermoset, std size |
|
dimensions |
3.12 (W) x 4.87 (H) in |
3.5000 IN X 5.0000 IN X 0.2500 IN |
for use with |
Toggle Switch |
- |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
package quantity |
25 CT;250 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ1LA |
2134A |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Toggle wallplate |
|
|
Application |
Commercial;Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
UL Listed,cULus Listed,RoHS Compliant |
cULus Listed,RoHS Compliant,NAFTA |