Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ13B |
SP13 |
Manufacturer Number |
PJ13B |
SP13 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664579165 |
00785007681833 |
Weight per package |
0.066 (lbs/each) |
0.0768 (lbs/each) |
Description |
PJ13B Wallplate 1G Blank Box Mount Poly Mid BR
Blank Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0700 LB
|
SP13 Plate Plastic 1G BLNK W/Out Line BR
Blank Plate, Box Mounted, 1-Gang
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.75 (Each) |
$0.72 (Each) |
Carton/Reel |
$15.08 (20 Each) |
$14.49 (20 Each) |
Standard Packaging/Reel |
$150.76 (200 Each) |
$144.90 (200 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
1 |
|
Color |
Brown |
- |
Finish |
Gloss |
- |
|
Size |
- |
5" |
Thickness |
0.080 in |
0.07 |
|
Description |
WALLPLATE 1G BLANK BOX MOUNT POLY MID BR |
PLATE PLASTIC 1G BLNK W/OUT LINE BR |
extra long description |
EWD PJ13B Wallplate 1G Blank Box Mo |
P&S SP13 PLATE PLASTIC 1G BLNK W/OU |
Features |
Mid Size Wallplates - Polycarbonate Blank Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreaka |
- |
Long Description |
Blank Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0700 lb |
Blank Plate, Box Mounted, 1-Gang |
Product Type |
Wallplate 1G Blank Box Mount Poly Mid BR |
Plate Plastic 1G BLNK W/Out Line BR |
Short Description |
1 Gang, Screw Mount, Blank Wall Plate, Brown |
- |
Special Features |
Thermoplastic, std and midi |
Standard size plastic smooth wall plate |
|
cutout |
- |
Blank |
dimensions |
3.12 (W) x 4.87 (H) in |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
Exposed Screws |
orientation |
- |
Vertical |
package quantity |
20 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
Wall Plate Type |
- |
Blank |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ13B |
SP13 |
|
Category Description |
Residential plates |
Residential plates |
Type |
- |
Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
- |
CSA, UL, CSA, UL514 |