Nacogdoches |
0 |
1 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP138I |
PJ138V |
Manufacturer Number |
TP138I |
PJ138V |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007276077 |
00032664579134 |
Weight per package |
0.0941 (lbs/each) |
0.085 (lbs/each) |
Description |
TP138I Trademaster PLT 2G 1 Blank 1 Dup Iv
Trademaster Plate 2-Gang, 1-Blank, 1-Duplex Receptacle
|
PJ138V Wallplate 2G Duplex/Blank Poly Mid Iv
Eaton Combination Wallplate, Ivory, Duplex Receptacle, Blank Cutout, Polycarbonate, Two- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.62 (Each) |
$1.52 (Each) |
Carton/Reel |
$92.40 (20 Each) |
$30.42 (20 Each) |
Standard Packaging/Reel |
$924.00 (200 Each) |
$304.20 (200 Each) |
|
insulation |
Bare |
- |
Number of Gangs |
2 |
- |
|
Size |
5.5" |
- |
Thickness |
0.07 |
- |
|
Description |
TRADEMASTER PLT 2G 1 BLANK 1 DUP IV |
WALLPLATE 2G DUPLEX/BLANK POLY MID IV |
extra long description |
P&S TP138I TRADEMASTER PLT 2G 1 BLA |
EWD PJ138V Wallplate 2G Duplex/Blan |
Features |
- |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Trademaster Plate 2-Gang, 1-blank, 1-duplex receptacle |
Eaton Combination wallplate, Ivory, Duplex receptacle, Blank Cutout, Polycarbonate, Two- gang, Mid-size |
Product Type |
Trademaster PLT 2G 1 Blank 1 Dup Iv |
Wallplate 2G Duplex/Blank Poly Mid Iv |
Special Features |
Molded of rugged, practically indestructible nylon |
Thermoplastic, std and midi |
|
cutout |
Blank and Receptacle |
- |
media |
- |
Yes |
orientation |
Vertical |
- |
|
Brand |
Pass and Seymour |
COOPER WIRING DEVICES |
Manufacturers Part Number |
TP138I |
PJ138V |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
- |
|
Application |
Residential/Commercial |
- |
Mounting |
WALL |
- |
standard |
CULUS, CSA, UL514 |