Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ126W |
2153W |
Manufacturer Number |
PJ126W |
2153W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751264 |
00032664318504 |
Weight per package |
0.075 (lbs/each) |
0.1 (lbs/each) |
Description |
PJ126W Wallplate 2G Toggle/Deco Poly Mid WH
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1000 LB
|
2153W Wallplate 2G Tog/Deco Thermoset STD WH
Eaton Combination Wallplate, White, Toggle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.93 (Each) |
$1.45 (Each) |
Carton/Reel |
$18.57 (20 Each) |
$14.50 (10 Each) |
Standard Packaging/Reel |
$185.72 (200 Each) |
$145.04 (100 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
2 |
- |
|
Color |
White |
- |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 2G TOGGLE/DECO POLY MID WH |
WALLPLATE 2G TOG/DECO THERMOSET STD WH |
extra long description |
EWD PJ126W Wallplate 2G Toggle/Deco |
EWD 2153W-BOX Wallplate 2G Tog/Deco |
Features |
Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1000 lb |
Eaton Combination wallplate, White, Toggle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box |
Product Type |
Wallplate 2G Toggle/Deco Poly Mid WH |
Wallplate 2G Tog/Deco Thermoset STD WH |
Short Description |
2 Gang, Screw Mount, Combination Wall Plate, White, Toggle/Deco |
- |
Special Features |
Opening Configuration 0.40 in Width X 0.93 in Height;1.31 in Width X 2.64 in Height |
Thermoset, std size |
|
dimensions |
4.94 (W) x 4.87 (H) in |
0.0800 IN X 4.5600 IN X 4.5000 IN |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
- |
package quantity |
20 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ126W |
2153W-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Combination wallplate |
Combination wallplate |
|
|
Application |
Commercial;Residential |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
cULus Listed,UL Listed,RoHS Compliant |
cULus Listed,UL Listed,RoHS Compliant,NAFTA |