Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ126LA |
TP126LA |
Manufacturer Number |
PJ126LA |
TP126LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751066 |
00785007275377 |
Weight per package |
0.063 (lbs/each) |
0.0874 (lbs/each) |
Description |
PJ126LA Wallplate 2G Toggle/Deco Poly Mid La
Eaton Combination Wallplate, LT. Almond, Toggle, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
|
TP126LA Trademaster PLT 2G 1 Tog 1 Decor La
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.08508 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.54 (Each) |
$1.13 (Each) |
Carton/Reel |
$30.71 (20 Each) |
$22.59 (20 Each) |
Standard Packaging/Reel |
$307.06 (200 Each) |
$225.94 (200 Each) |
|
insulation |
- |
Bare |
Material |
- |
Thermoplastic |
Number of Gangs |
- |
2 |
|
|
Size |
- |
4.7 in |
Thickness |
- |
0.070 in |
|
Description |
WALLPLATE 2G TOGGLE/DECO POLY MID LA |
TRADEMASTER PLT 2G 1 TOG 1 DECOR LA |
extra long description |
EWD PJ126LA Wallplate 2G Toggle/Dec |
P&S TP126LA TRADEMASTER PLT 2G 1 TO |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Trademaster Plate 2gang 1toggle 1 Decorator Light Almond |
Long Description |
Eaton Combination wallplate, Lt. Almond, Toggle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size |
Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.08508 lb |
Product Type |
Wallplate 2G Toggle/Deco Poly Mid La |
Trademaster PLT 2G 1 Tog 1 Decor La |
Short Description |
- |
2 Gang, Wall Mount, Wall Plate, Light Almond, Toggle and Receptacle |
Special Features |
Thermoplastic, std and midi |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
0.0800 IN X 4.9400 IN X 4.8700 IN |
4.7 in |
media |
Yes |
- |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
1 CT;20 PK |
Standards Met |
- |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
PJ126LA |
TP126-LA |
|
Category Description |
Residential plates |
Residential plates |
Type |
Combination wallplate |
Wall Plate |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |