Nacogdoches |
16 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ126LA |
2053LA |
Manufacturer Number |
PJ126LA |
2053LA-SP |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751066 |
00032664582547 |
Weight per package |
0.063 (lbs/each) |
0.25 (lbs/each) |
Description |
PJ126LA Wallplate 2G Toggle/Deco Poly Mid La
Eaton Combination Wallplate, LT. Almond, Toggle, Decorator Cutout, Polycarbonate, Two- Gang, Mid-Size
|
2053LA Wallplate 2G Tog/Deco Thermoset Mid La
Eaton Combination Wallplate, LT. Almond, Toggle, Decorator Cutout, Thermoset, Two- Gang, Mid-Size, SP
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.54 (Each) |
$1.46 (Each) |
Carton/Reel |
$30.71 (20 Each) |
$1.46 (1 Each) |
Standard Packaging/Reel |
$307.06 (200 Each) |
$58.53 (40 Each) |
|
Description |
WALLPLATE 2G TOGGLE/DECO POLY MID LA |
WALLPLATE 2G TOG/DECO THERMOSET MID LA |
extra long description |
EWD PJ126LA Wallplate 2G Toggle/Dec |
EWD 2053LA-SP Wallplate 2G Tog/Deco |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Eaton Combination wallplate, Lt. Almond, Toggle, Decorator Cutout, Polycarbonate, Two- gang, Mid-size |
Eaton Combination wallplate, Lt. Almond, Toggle, Decorator Cutout, Thermoset, Two- gang, Mid-size, SP |
Product Type |
Wallplate 2G Toggle/Deco Poly Mid La |
Wallplate 2G Tog/Deco Thermoset Mid La |
Special Features |
Thermoplastic, std and midi |
Thermoset, midi and jumbo |
|
dimensions |
0.0800 IN X 4.9400 IN X 4.8700 IN |
0.0800 IN X 4.9400 IN X 4.8700 IN |
media |
Yes |
Yes |
|
Brand |
COOPER WIRING DEVICES |
Eaton |
Manufacturers Part Number |
PJ126LA |
2053LA-SP |
|
Category Description |
Residential plates |
Residential plates |
Type |
Combination wallplate |
Combination wallplate |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus Listed,UL Listed,RoHS Compliant |
CSA Certified,cULus Listed,UL Listed,NAFTA,RoHS Compliant |