Nacogdoches |
62 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ11W |
SP11W |
Manufacturer Number |
PJ11W |
SP11W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664578953 |
00785007680959 |
Weight per package |
0.065 (lbs/each) |
0.0709 (lbs/each) |
Description |
PJ11W Wallplate 1GTEL/Coax.406"Hole Poly Mid BX WH
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 LB
|
SP11W Plate Plastic 1G Tele W/Out Line WH
Wall Plate, 1 Gang, 5 In, 0.070 In Thickness, Thermoplastic, White, 0.06378 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.84 (Each) |
$0.72 (Each) |
Carton/Reel |
$16.89 (20 Each) |
$0.72 (1 Each) |
Standard Packaging/Reel |
$168.92 (200 Each) |
$144.90 (200 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
Thermoplastic |
Number of Gangs |
1 |
1 |
|
Color |
White |
White |
Finish |
Gloss |
- |
|
Size |
- |
5" |
Thickness |
0.080 in |
0.070 in |
|
Description |
WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX WH |
PLATE PLASTIC 1G TELE W/OUT LINE WH |
extra long description |
EWD PJ11W Wlplt 1GTel/Coax.406"Hole |
P&S SP11W PLATE PLASTIC 1G TELE W/O |
Features |
Mid Size Wallplates - Polycarbonate Telephone & Coax Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Ny |
Single gang, single telephone or cable outlet 13/32" hole. Box mounted. Smooth thermoset. White |
Long Description |
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 lb |
Wall Plate, 1 Gang, 5 in, 0.070 in Thickness, ThermoPlastic, White, 0.06378 lb |
Product Type |
Telephone/Coaxial Wall Plate |
Plate Plastic 1G Tele W/Out Line WH |
Short Description |
1 Gang, Screw Mount, Telephone/Coaxial Wall Plate, White |
1 Gang, TV Cable Wall Plate, White |
Special Features |
Thermoplastic, std and midi |
Standard size plastic smooth wall plate |
|
dimensions |
3.12 (W) x 4.87 (H) in |
5 in |
Mounting Type |
Screw Mount |
Wall Mount |
orientation |
- |
Vertical |
package quantity |
20 CT;200 PK |
20 CT;200 PK |
Standards Met |
RoHS Compliant |
UL 514;CSA Certified;RoHS Compliant |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ11W |
SP11-W |
|
Category Description |
Residential plates |
Residential plates |
Type |
Telephone and coaxial wallplates |
Wall Plate |
|
Weight |
0.0700 lb |
0.06378 lb |
|
Application |
Commercial;Residential |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |