Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ11W |
2128W |
Manufacturer Number |
PJ11W |
2128W-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664578953 |
00032664154607 |
Weight per package |
0.065 (lbs/each) |
0.07 (lbs/each) |
Description |
PJ11W Wallplate 1GTEL/Coax.406"Hole Poly Mid BX WH
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 LB
|
2128W Wallplate 1G W/.375" Hole THRMST STD WH
Eaton Telephone and Coaxial Wallplate, White, 0.375" Hole Cutout, Thermoset, Single- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.84 (Each) |
$0.70 (Each) |
Carton/Reel |
$16.89 (20 Each) |
$17.60 (25 Each) |
Standard Packaging/Reel |
$168.92 (200 Each) |
$176.00 (250 Each) |
|
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
- |
|
Color |
White |
- |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX WH |
WALLPLATE 1G W/.375" HOLE THRMST STD WH |
extra long description |
EWD PJ11W Wlplt 1GTel/Coax.406"Hole |
EWD 2128W-BOX Wallplate 1G W/.375" |
Features |
Mid Size Wallplates - Polycarbonate Telephone & Coax Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Ny |
Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life. |
Long Description |
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 lb |
Eaton Telephone and coaxial wallplate, White, 0.375" Hole Cutout, Thermoset, Single- gang, Standard, ED Box |
Product Type |
Telephone/Coaxial Wall Plate |
Wallplate 1G W/.375" Hole THRMST STD WH |
Short Description |
1 Gang, Screw Mount, Telephone/Coaxial Wall Plate, White |
- |
Special Features |
Thermoplastic, std and midi |
Thermoset, std size |
|
dimensions |
3.12 (W) x 4.87 (H) in |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
20 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ11W |
2128W-BOX |
|
Category Description |
Residential plates |
Residential plates |
|
|
Application |
Commercial;Residential |