Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ11V |
TP11I |
Manufacturer Number |
PJ11V |
TP11I |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664578946 |
00785007274592 |
Weight per package |
0.048 (lbs/each) |
0.068 (lbs/each) |
Description |
PJ11V Wallplate 1GTEL/Coax.406"Hole Poly Mid BX Iv
Eaton Telephone and Coaxial Wallplate, Ivory, 0.40" Hole Cutout, Polycarbonate, Single- Gang, Mid-Size
|
TP11I Trademaster Plate 1G Tele or Cable Box I
Wall Plate, 1 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Ivory, 0.06385 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.84 (Each) |
$0.70 (Each) |
Carton/Reel |
$0.84 (1 Each) |
$14.01 (20 Each) |
Standard Packaging/Reel |
$168.92 (200 Each) |
$140.10 (200 Each) |
|
insulation |
- |
Bare |
Material |
- |
Thermoplastic |
Number of Gangs |
- |
1 |
|
|
Size |
- |
4.7 in |
Thickness |
- |
0.070 in |
|
Description |
WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX IV |
TRADEMASTER PLATE 1G TELE OR CABLE BOX I |
extra long description |
EWD PJ11V Wlplt 1GTel/Coax.406"Hole |
P&S TP11I TRADEMASTER PLATE 1G TELE |
Features |
Eaton's multimedia plates provide a clean and simple means of cable management to support your home electronics installation, helping to bring your dream home theater to life. |
Single gang, Single telephone or cable outlet 13/32" hole. Box mounted. Nylon Trademaster plate. Ivory |
Long Description |
Eaton Telephone and coaxial wallplate, Ivory, 0.40" Hole Cutout, Polycarbonate, Single- gang, Mid-size |
Wall Plate, 1 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, Ivory, 0.06385 lb |
Product Type |
WLPLT 1GTEL/Coax.406"Hole Poly Mid BX Iv |
Trademaster Plate 1G Tele or Cable Box I |
Short Description |
- |
1 Gang, Tele, Wall Plate, Ivory |
Special Features |
Thermoplastic, std and midi |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
|
dimensions |
0.0800 IN X 3.1200 IN X 4.8700 IN |
4.7 in |
Mounting Type |
- |
Wall Mount |
package quantity |
- |
1 CT;20 PK |
Standards Met |
- |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
PJ11V |
TP11-I |
|
Category Description |
Residential plates |
Residential plates |
Type |
Telephone and coaxial wallplates |
Wall Plate |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |