Nacogdoches |
0 |
15 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP11LA |
PJ11LA |
Manufacturer Number |
TP11LA |
PJ11LA |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274608 |
00032664578908 |
Weight per package |
0.068 (lbs/each) |
0.06 (lbs/each) |
Description |
TP11LA TM Plate 1G Tele or Cable Box La
Wall Plate, 1 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.06865 LB
|
PJ11LA Wallplate 1GTEL/Coax.406"Hole Poly Mid BX La
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0600 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.70 (Each) |
$0.84 (Each) |
Carton/Reel |
$14.01 (20 Each) |
$16.89 (20 Each) |
Standard Packaging/Reel |
$140.10 (200 Each) |
$168.92 (200 Each) |
|
insulation |
Bare |
- |
Material |
Thermoplastic |
Polycarbonate |
Number of Gangs |
1 |
1 |
|
Color |
Light Almond |
Light Almond |
Finish |
- |
Gloss |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
- |
|
Description |
TM PLATE 1G TELE OR CABLE BOX LA |
WALLPLATE 1GTEL/COAX.406"HOLE POLY MID BX LA |
extra long description |
P&S TP11LA TM PLATE 1G TELE OR CABL |
EWD PJ11LA Wlplt 1GTel/Coax.406"Hol |
Features |
Single gang, single telephone or cable outlet 13/32" hole. Box mounted. Nylon trademaster plate. Light Almon |
Mid Size Wallplates - Polycarbonate Telephone & Coax Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Ny |
Long Description |
Wall Plate, 1 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.06865 lb |
Telephone/Coaxial Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0600 lb |
Product Type |
TM Plate 1G Tele or Cable Box La |
Telephone/Coaxial Wall Plate |
Short Description |
1 Gang, Tele, Wall Plate, Light Almond |
1 Gang, Screw Mount, Telephone/Coaxial Wall Plate, Light Almond |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon |
Temperature Rating -40 to 70 °C;Opening Configuration 0.406 in Diameter |
|
dimensions |
4.7 in |
3.12 (W) x 4.87 (H) in |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
1 CT;20 PK |
20 CT;200 PK |
Standards Met |
UL 514;RoHS Compliant;cULus Listed |
RoHS Compliant |
|
|
Brand |
Pass and Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
TP11-LA |
PJ11LA |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Telephone and coaxial wallplates |
|
Weight |
0.06865 lb |
0.0600 lb |
|
Application |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Commercial;Residential |
Mounting |
WALL |
- |
standard |
UL 514 |
cULus Listed,UL Listed,RoHS Compliant |