Nacogdoches |
0 |
6,900 |
All Stores |
|
|
|
Vendor |
Ideal |
Nsi |
Catalog Number |
301032J |
PIWC2C |
Manufacturer Number |
30-1032J |
PIWC-2-C |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Wire Nuts
|
Wire Nuts
|
UNSPSC |
39121409 - Wire connectors
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00783250693528 |
00662381159663 |
Weight per package |
0.0044 (lbs/each) |
0.63 (lbs/each) |
Description |
301032J In-Sure Push-In Conn, 32 2-Port Red, 300/Jar
Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.780 In Overall Length, 0.520 In Overall Width, 0.380 In Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)
|
PIWC2C 22-12AWG 2WR PSH-N Con
Push-In Connector, #22 Awg Conductor Size, #12 Awg Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 LB/Ea
|
|
Minimum Order QTY |
300 Units |
1 Unit |
Unit/Foot |
$0.17 (Each) |
$0.34 (Each) |
Carton/Reel |
$307.44 (1800 Each) |
$33.93 (100 Each) |
Standard Packaging/Reel |
$307.44 (1800 Each) |
$33.93 (100 Each) |
|
connection |
2 Ports |
- |
Material |
- |
Polycarbonate |
Terminal Type |
- |
Push-In |
Voltage Rating |
600 V Maximum Building Wire, 1000 V Maximum Signs And Lighting Fixtures |
600 V |
Wire Size |
#12 AWG - #20 AWG Solid, #12 AWG - #16 AWG (19 Strand Or Less) #18 AWG (7 Strand) Stranded, #14 AWG - #18 AWG (19 Strand Or Less) Stranded (Tin Bonded) |
- |
|
Color |
Red |
Yellow |
Conductor Material |
- |
Copper;Tin Plated Stainle |
Finish |
- |
Polycarbonate |
Insulation Color |
Red |
Yellow |
Insulation Material |
- |
Flame Retardant Polycarbonate |
|
Depth |
- |
.748 |
Height |
- |
.411 |
Overall Length |
0.780 in |
- |
Size |
0.780 IN Length X 0.520 IN Width X 0.380 IN Height |
- |
|
Description |
IN-SURE PUSH-IN CONN, 32 2-PORT RED, 300/JAR |
22-12AWG 2WR PSH-N CON |
extra long description |
IDEAL 30-1032J PUSH-IN 12AWG 2-PORT |
NSI PIWC-2-C Easy Twist Push-In-Con |
Features |
Ergonomic design for easy grip and comfortable installationLow insertion force for fast and easy connectionsCompact size makes installation easyClear shell gives visual verification of connectionTough, UL 94V-2 flame-retardant shell rated at 105°C (221°F)Approved for bonding and grounding applicationsStrip, push, connect – the fastest way to make a connection.The In-Sure Push-In Wire Connector is perfect for residential, light commercial, lighting retrofit, and pre-fab wiring systems, or any other branch c |
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. Push-in connectors install quickly and form secure connections using a two-blade construction. Their clear bodies allow for visual inspection to save time and money. The expert team at NSI designed these connectors with key convenience and performance features for electrical industry professionals, including the integrated testing port for continuity testing and the compact, in |
Long Description |
Push-In Wire Connector, Red Insulation Color, +221 °F Operating Temperature, 0.780 in Overall Length, 0.520 in Overall Width, 0.380 in Overall Height, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture) |
Push-In Connector, #22 AWG Conductor Size, #12 AWG Conductor Size, Insulated, Flame Retardant Polycarbonate Insulation Material, Copper;Tin Plated Stainle Conductor Material, Yellow Insulation Color, 2 Conductors, -40 °F Operating Temperature, +221 °F Operating Temperature, 600 V, 0.63 lb/EA |
Product Type |
Push-in Wire Connector |
Push-In Connector |
Short Description |
Push-In Wire Connector, Red, 12 AWG, 300 per jar |
22-12AWG 2WR Push-In Connector, Insulated 600 V |
Special Features |
No-Twist Connection Reduces Repetitive Motion Fatigue |
Compact Design |
|
for use with |
- |
#22 to #12 AWG Solid;Stranded Wire |
Insulated/Non-Insulated |
- |
Insulated |
Maximum Conductor Size |
- |
#12 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture) |
600 V |
Minimum Conductor Size |
- |
#22 AWG |
Minimum Operating Temperature |
- |
-30 °C;-40 °F |
Overall Height |
0.380 in |
- |
Overall Width |
0.520 in |
- |
package quantity |
300 JR |
100 CT |
Standards Met |
CSA C22.2 #188;486C/467 UL Listed;RoHS |
UL Listed 486C;CSA Certified;CE |
Warranty |
- |
1 YEAR |
Wire Type |
Solid, Stranded, Stranded (Tin Bonded) |
COPPER |
|
|
Brand |
Ideal |
Nsi Industries |
Manufacturers Part Number |
30-1032J |
PIWC2C |
sub brand |
In-Sure(R) |
Easy-Twist(TM) |
|
Category Description |
WIRE NUTS |
WIRE NUTS |
Type |
Push-In |
Push In Wire Connectors |
|
|
|
Application |
Grounding and Bonding Applications |
Splicing Wire |
environmental conditions |
- |
105 C |
standard |
CSA C22.2 #188, 486C/467 UL Listed, RoHS |
UL 486C |
Temperature Rating |
105 DEG C Shell Rated |