Item Comparison: PH75MQMJ, TA281201

Item

PH75MQMJ - 1PH 75VA 240X480V-120X240V 50/60HZ Cu - HPS Imperator™

PH75MQMJ
1PH 75VA 240X480V-120X240V 50/60HZ Cu

$80.50 Each

$80.50 (1 Each)

QTY:
Each
Add
TA281201 - 75VA 0.63A Transformer - Acme Electric

TA281201
75VA 0.63A Transformer

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 2 0
All Stores 49 0
Vendor HPS Imperator™ Acme Electric
Catalog Number PH75MQMJ TA281201
Manufacturer Number PH75MQMJ N/A
Category Control Transformers - Encapsulated Industrial Contro Enhanced Commodity Codes - Distribution Equipment
Classification Control Transformers Control Transformers
UNSPSC 39121026 - Control power transformer -
UPC/EAN/GTIN 00803423077945 N/A
Weight per package 0 4 (lbs/each)
Description PH75MQMJ 1PH 75VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 75va
TA281201 75VA 0.63A Transformer
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $80.50 (Each) $0.00 (Each)
Carton/Reel $80.50 (1 Each) $0.00 (1 Each)
Standard Packaging/Reel $80.50 (1 Each) $0.00 (1 Each)
Wattage 75 -
Height 3.56 -
Length 3.88 -
Width 3.25 -
Description 1PH 75VA 240X480V-120X240V 50/60HZ CU 75VA 0.63A TRANSFORMER
extra long description HMND PH75MQMJ CNTL 75VA 240x480-120 -
Long Description Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 75VA -
Product Type CNTL 75VA 240X480-120X240 -
Special Features Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. -
Brand HPS Imperator™ ACME ELECTRIC
Manufacturers Part Number PH75MQMJ -
Category Description CONTROL TRANSFORMERS CONTROL TRANSFORMERS
Type Tranformer > Dry Type > Control > Molded -
Application Automation, Panel shops, Machines, Solenoids, Control Applications, Timers -
Enclosure Core and Coil -
Mounting PANEL -
standard CSA, UL, CE -
Temperature Rating Typical 30 Average/ 40 Maximum -
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat