Nacogdoches |
1 |
1 |
All Stores |
|
|
|
Vendor |
HPS Imperator™ |
Eaton |
Catalog Number |
PH75MQMJ |
C0075E2A |
Manufacturer Number |
PH75MQMJ |
C0075E2A |
Category |
Control Transformers -
Encapsulated Industrial Contro
|
Control Transformers -
Encapsulated Industrial Contro
|
Classification |
Control Transformers
|
Control Transformers
|
UNSPSC |
39121026 - Control power transformer
|
39121026 - Control power transformer
|
UPC/EAN/GTIN |
00803423077945 |
00786680422546 |
Weight per package |
0 |
3.5 (lbs/each) |
Description |
PH75MQMJ 1PH 75VA 240X480V-120X240V 50/60HZ Cu
Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV, 75va
|
C0075E2A 75 Va Type Mte Control Transformer
Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 75 Va, 3.504 In Overall Length, 2.992 In Overall Width, 2.559 In Overall Height, 50/60 HZ, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$80.50 (Each) |
$77.62 (Each) |
Carton/Reel |
$80.50 (1 Each) |
$77.62 (1 Each) |
Standard Packaging/Reel |
$80.50 (1 Each) |
$77.62 (1 Each) |
|
Material |
- |
Copper Winding (Coil) |
Number of Phases |
- |
1 |
Wattage |
75 |
- |
|
Height |
3.56 |
- |
Length |
3.88 |
- |
Overall Length |
- |
3.504 in |
Width |
3.25 |
- |
|
Description |
1PH 75VA 240X480V-120X240V 50/60HZ CU |
75 VA TYPE MTE CONTROL TRANSFORMER |
extra long description |
HMND PH75MQMJ CNTL 75VA 240x480-120 |
ETN C0075E2A 75 VA Type MTE Control |
Features |
- |
Reducing costs is necessary for OEMs to maintain a competitive edge. Eaton’s line of IEC motor starters was designed with enhanced features and benefits that help OEMs reduce material costs while improving reliability, installation, usability, and safety.The newest line of Eaton’s IEC motor starters includes new innovations in coil design, yielding greater pickup tolerances while reducing energy consumption. In many common scenarios where the control panel contains three contactors ormore, switching to the |
Long Description |
Machine Tool Rated Molded Industrial Control Transformer, 240x480 PV,120x240 SV, 75VA |
Control Transformer, 240 x 480, 230 x 460, 220 x 440 V, 120/115/110 V, 75 VA, 3.504 in Overall Length, 2.992 in Overall Width, 2.559 in Overall Height, 50/60 Hz, 1 Phase, Copper Winding (Coil) Material, 55 °C Temperature Rise Rating, 3.5 lb |
Product Type |
CNTL 75VA 240X480-120X240 |
Control Transformer |
Short Description |
- |
75VA Control Transformer, 240 x 480, 230 x 460, 220 x 440V, 3.504 in (L), 1 PH |
Special Features |
Potted control transformer for high inrush applications powering coils. Options include finger safe cover and an innovative fuse holder system. |
Primary Fuse Block |
|
dimensions |
- |
3.8600 IN X 3.0000 IN X 3.2600 IN |
Input Voltage Rating |
- |
240 x 480, 230 x 460, 220 x 440 V |
kva rating |
- |
75 VA |
Output Voltage Rating |
- |
120/115/110 V |
Overall Height |
- |
2.559 in |
Overall Width |
- |
2.992 in |
package quantity |
- |
1 CA |
Power Rating |
- |
75 VA |
Primary Voltage |
- |
220 X 440 V, 230 X 460 V, 240 X 480 V |
Secondary Voltage |
- |
120/115/110 V |
Standards Met |
- |
cUL Certified;CSA Certified;UL Listed;RoHS Compliant |
Tap Size |
- |
NONE |
Temperature Rise Rating |
- |
55 °C |
Transformer Type |
- |
Control Transformer |
|
|
Brand |
HPS Imperator™ |
Eaton Corp |
Manufacturers Part Number |
PH75MQMJ |
C0075E2A |
|
Category Description |
CONTROL TRANSFORMERS |
CONTROL TRANSFORMERS |
Type |
Tranformer > Dry Type > Control > Molded |
Industrial Control Transformer |
|
|
Application |
Automation, Panel shops, Machines, Solenoids, Control Applications, Timers |
Motor and Power Control Equipment |
Enclosure |
Core and Coil |
- |
Frequency Rating |
- |
50/60 Hz |
Mounting |
PANEL |
- |
standard |
CSA, UL, CE |
UL Listed,cUL Certified,CSA Certified,RoHS Compliant |
Temperature Rating |
Typical 30 Average/ 40 Maximum |
55°C |