Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Lumark |
Lithonia Lighting |
Catalog Number |
NFFLDC40S |
0FL2LEDP350KMV0L |
Manufacturer Number |
NFFLDC40S |
OFL2 LED P3 50K MVOLT IS DDBXD |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Floodlights, Wallpacks, Bo -
Led Floodlights
|
Classification |
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
|
UNSPSC |
39111611 - Flood light
|
39111611 - Flood light
|
UPC/EAN/GTIN |
00080083801206 |
00889804468731 |
Weight per package |
19.7 (lbs/each) |
15 (lbs/each) |
Description |
NFFLDC40S SLPFTR 128W Led Flood 40K
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 128 W, 70, 16900 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
|
0FL2LEDP350KMV0L *Delisted* 151W Led FLD SLPFTR 16902LM
Led Floodlight, Die-Cast Aluminum, 120 to 277 V, 151 W, 250 to 400 W (Metal Halide Flood), 70, 16261 LM Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 13-3/8 In Length, 12-5/8 In Width, 13-3/4 In Height, Pole Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 18 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$586.00 (Each) |
$423.08 (Each) |
Carton/Reel |
$586.00 (1 Each) |
$423.08 (1 Each) |
Standard Packaging/Reel |
$586.00 (1 Each) |
$423.08 (1 Each) |
|
amperage rating |
0.466 (at 277V) |
- |
Ballast Type |
N/A |
- |
Current Rating |
1.07 A @ 120 V;0.465 A @ 277 V;0.377 A @ 347 V;0.273 A @ 480 V |
1.29 A @ 120 V;0.75 A @ 208 V;0.65 A @ 240 V;0.57 A @ 277 V;0.45 A @ 347 V |
Lamp Type |
LED |
LED |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
Number of Lamps |
2 |
- |
Shape |
Rectangular |
- |
Voltage Rating |
120 to 277 V ac;347 V ac;480 V ac |
120 to 277 v |
Wattage |
128 W |
151 W |
|
Color |
- |
Bronze |
Color Rendering Index |
70 |
70 |
color temperature |
4000 K |
5000 k |
Finish |
Powder Coat |
Thermoset Powder Coat |
Lens Material |
Tempered Glass |
- |
|
Height |
12-11/16 in;322 mm |
13-3/4 in;34.9 cm |
Length |
15-15/16 in;405 mm |
13-3/8 in;34 cm |
Size |
18.4 IN Length 19.0 IN Width 10.0 IN Height |
- |
Width |
8-11/16 in;221 cm |
12-5/8 in;32 cm |
|
Description |
SLPFTR 128W LED FLOOD 40K |
*DELISTED* 151W LED FLD SLPFTR 16902LM |
extra long description |
CLS NFFLD-C40-S NFFLD,129W,4000K,UN |
- |
Features |
The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin |
The OFL2 LED floodlights from Lithonia Lighting deliver the best value in lighting, from a brand you can trust. Delivering up to 16,900 lumens, the OFL2 LED floodlights are the ideal solution to replace up to 400W metal halide floodlights. Product features include an integral visor as well as slipfitter and yoke mounting options.With an expected service life of over 13 years, this product is built to last. Superior performance and robust design make this product suitable for any general purpose floodlighti |
Long Description |
LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 128 W, 70, 16900 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Slipfitter Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb |
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 151 W, 250 to 400 W (Metal Halide Flood), 70, 16261 lm Brightness (Lumens), 5000 K, Thermoset Powder Coat, Bronze, 13-3/8 in Length, 12-5/8 in Width, 13-3/4 in Height, Pole Mount, +104 °F Operating Temperature, +32 °F Operating Temperature, 50000 h Average Life, 5 yr Warranty, 18 lb |
Product Type |
Led Flood Light |
Floodlight |
Short Description |
LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion |
LED Floodlight, Die-Cast Aluminum, 120 to 277 V, 151W, Slipfitter |
Special Features |
Die-cast aluminum housing, driver compartment and driver door |
- |
|
average life |
60000 h |
50000 h |
battery |
N/A |
- |
Brightness (Lumens) |
16900 lm |
16261 lm |
Equivalent Wattage |
- |
250 to 400 W (Metal Halide Flood) |
Fixture Type |
FLOODLIGHT |
Flood Light |
ip rating |
IP66 |
IP65 |
lumens |
16,932 |
- |
Maximum Operating Temperature |
+40 °C |
+104 °F;40 °C |
Minimum Operating Temperature |
-40 °C |
+32 °F;0 °C |
Mounting Type |
Slipfitter Mount |
Pole Mount |
package quantity |
1 ct |
36 PL |
pallet quantity |
- |
36 |
Standards Met |
ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed |
UL Certified;DesignLights Consortium(R) (DLC) Qualified |
Warranty |
5 yr |
5 yr |
|
Brand |
Eaton Lighting |
Lithonia Lighting |
Manufacturers Part Number |
NFFLD-C40-S |
OFL2 LED P3 50K MVOLT IS DDBXD M2 |
|
Category Description |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING |
Type |
FLOODLIGHT |
Flood Light |
|
Manufacturer Status |
- |
Inactive |
|
Weight |
20 lb;9.09 kg |
18 lb;8.1 kg |
|
Application |
Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial |
Heavy Commercial and Residential |
Mounting |
SLIPFITTER |
POLE |
standard |
UL/cUL Listed - Wet Location;RoHS Compliant |