Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
NCVT2P |
NCVT5KIT |
Manufacturer Number |
NCVT2P |
NCVT5KIT |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113637 - Voltage or current meters
|
41113637 - Voltage or current meters
|
UPC/EAN/GTIN |
00092644692321 |
00092644692369 |
Weight per package |
0.052 (lbs/each) |
0.375 (lbs/each) |
Description |
NCVT2P Dual Range Non-Contact Voltage Tester 12-1000V Ac
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
|
NCVT5KIT Electrical Tester Kit W/ Dual-Range NCVT and GFC
The NCVT5KIT Includes A Dual-Range Non-Contact Voltage Tester With Laser Pointer and A Gfci Receptacle Tester. The NCVT-5A Automatically Detects and Indicates Voltage (12 - 1000V) Allowing Broad Application. The RT210 Will Troubleshoot The Most Common Wiring Problems In Standard and Gfci Receptacles.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.08 (Each) |
$0.00 (Each) |
Carton/Reel |
$37.08 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$444.96 (12 Each) |
$0.00 (10 Each) |
|
Material |
Polycarbonate |
Plastic and Electronic Assemblies |
|
Overall Length |
5.82" (14.8 cm) |
6" (15.2 cm) |
|
Description |
DUAL RANGE NON-CONTACT VOLTAGE TESTER 12-1000V AC |
ELECTRICAL TESTER KIT W/ DUAL-RANGE NCVT AND GFC |
extra long description |
KLEIN NCVT2P Dual Range Non-Contact |
KLEIN NCVT5KIT Electrical Tester Ki |
Features |
The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. |
The NCVT5KIT includes a dual-range non-contact voltage tester with laser pointer and a GFCI receptacle tester. The NCVT-5A automatically detects and indicates voltage (12 - 1000V) allowing broad application. The RT210 will troubleshoot the most common wiring problems in standard and GFCI receptacles. |
Long Description |
The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. |
The NCVT5KIT includes a dual-range non-contact voltage tester with laser pointer and a GFCI receptacle tester. The NCVT-5A automatically detects and indicates voltage (12 - 1000V) allowing broad application. The RT210 will troubleshoot the most common wiring problems in standard and GFCI receptacles. |
Product Type |
Dual Range Non-Contact Volt Tester |
Electrical Tester Kit, NCVT5A/RT210 |
Special Features |
LED and Audible Beep Indications, Auto-Power Off, Pocket Clip |
Integrated High Strength Red Laser Pointer, Dual Range Tester (70-1000V; 12V-1000V) AC Voltage Detection, Simultaneous Visual and Audible Voltage Indicators in the Presence of AC Voltage; US Patent No. D750985 |
|
battery life |
142 hr |
Laser On: 31 hr; NCV On with Visual and Audible Alerts: 25 hr |
included |
NCVT; Batteries |
NCVT-5A Dual Range Non-Contact AC Voltage Tester; RT210 GFCI Receptacle Tester; Instructions; and All Required Batteries |
media |
Yes |
Yes |
Overall Height |
0.86" (2.2 cm) |
0.96" (2.4 cm) |
Overall Width |
1.09" (2.8 cm) |
1.16" (2.9 cm) |
Voltage |
Range 1: 12 – 1000V AC; Range 2: 70 – 1000V AC |
12 to 1000 VAC |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
NCVT2P |
NCVT5KIT |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
Dual Range |
Non-Contact AC Voltage Tester, GFCI Receptacle Tester |
|
Weight |
1.7 oz (48.1 g) |
1.5 oz (43 g) |
|
Application |
Non-Contact Detection and Testing of AC Voltage |
Dual-Range Non-contact Detection of the Presence of AC Voltage from 12-1000 VAC or from 70-1000V AC |
standard |
CAT IV 1000V |
CAT IV 1000V; Laser: Class 3a, 630-670nm, Max Power <5mW |
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
Call nearest store for Item Price
|