Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
NCVT2P |
NCVT3 |
Manufacturer Number |
NCVT2P |
NCVT3 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113637 - Voltage or current meters
|
41113642 - Circuit tester
|
UPC/EAN/GTIN |
00092644692321 |
00092644690082 |
Weight per package |
0.052 (lbs/each) |
0.25 (lbs/each) |
Description |
NCVT2P Dual Range Non-Contact Voltage Tester 12-1000V Ac
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
|
NCVT3 Non-Contact Voltage Tester, 1000V, W/ Flashlight
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery Powered, 2 Batteries, Visual Indication, 1.156 In Height, 5.828 In Length, 0.719 In Width, 1.2 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.08 (Each) |
$27.82 (Each) |
Carton/Reel |
$37.08 (1 Each) |
$27.82 (1 Each) |
Standard Packaging/Reel |
$444.96 (12 Each) |
$222.56 (8 Each) |
|
Material |
Polycarbonate |
- |
Voltage Rating |
- |
12 to 1000 V ac |
|
Height |
- |
1.156 in;29.4 mm |
Length |
- |
5.828 in;148 mm |
Overall Length |
5.82" (14.8 cm) |
- |
Width |
- |
0.719 in;18.3 mm |
|
Description |
DUAL RANGE NON-CONTACT VOLTAGE TESTER 12-1000V AC |
NON-CONTACT VOLTAGE TESTER, 1000V, W/ FLASHLIGHT |
extra long description |
KLEIN NCVT2P Dual Range Non-Contact |
- |
Features |
The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. |
The NCVT-3 is a non-contact voltage tester with an integrated flashlight. The voltage sensor detects 12-1,000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-3 is rugged enough for any job site. |
Long Description |
The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. |
Non-Contact Voltage Tester, 12 to 1000 V ac, LED Display, 50 to 500 Hz, Battery Powered, 2 Batteries, Visual Indication, 1.156 in Height, 5.828 in Length, 0.719 in Width, 1.2 oz |
Product Type |
Dual Range Non-Contact Volt Tester |
Non-Contact Volt Tester Flashlight |
Short Description |
- |
Non-Contact Voltage Tester Flashlight, LED Display, For Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires |
Special Features |
LED and Audible Beep Indications, Auto-Power Off, Pocket Clip |
- |
|
battery life |
142 hr |
- |
Display Type |
- |
LED |
for use with |
- |
Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires |
included |
NCVT; Batteries |
- |
includes |
- |
Bright LED Flashlight |
Indication Type |
- |
Visual |
media |
Yes |
Yes |
Number of Batteries |
- |
2 |
Overall Height |
0.86" (2.2 cm) |
- |
Overall Width |
1.09" (2.8 cm) |
- |
package quantity |
- |
12 PK;1 CT |
Power Source |
- |
Battery |
Standards Met |
- |
CE Certified;cUlus Listed |
Voltage |
Range 1: 12 – 1000V AC; Range 2: 70 – 1000V AC |
- |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
NCVT2P |
NCVT-3 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
Dual Range |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
1.7 oz (48.1 g) |
1.2 oz;34 g |
|
Application |
Non-Contact Detection and Testing of AC Voltage |
Provides Non-Contact Detection of AC Voltage;Doorbells;Thermostats;Low Voltage Lighting;Irrigation Systems |
Frequency Rating |
- |
50 to 500 Hz |
standard |
CAT IV 1000V |
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
Call nearest store for Item Price
|