Nacogdoches |
14 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
NCVT2P |
NCVT1 |
Manufacturer Number |
NCVT2P |
NCVT-1 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Test Equipment, Testers and Multimeters
|
Test Equipment, Testers and Multimeters
|
UNSPSC |
41113637 - Voltage or current meters
|
41113637 - Voltage or current meters
|
UPC/EAN/GTIN |
00092644692321 |
00092644690006 |
Weight per package |
0.052 (lbs/each) |
0.05 (lbs/each) |
Description |
NCVT2P Dual Range Non-Contact Voltage Tester 12-1000V Ac
The NCVT-2P Is A Non-Contact Voltage Tester That Detects 12 to 1000V Ac and Indicates The Presence Of Voltage In Cables, Cords, Circuit Breakers, Light Fixtures, Switches, Outlets and Wires As Well As Ac Voltage In Doorbells, Thermostats, Low Voltage Lighting and Irrigation Systems. Includes Both Visual and Audible Signals. The NCVT-2P Is Rugged Enough For Any Job Site.
|
NCVT1 Non-Contact Voltage Tester Pen, 50 to 1000 Volts
Non-Contact Voltage Tester, 50 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 In Height, 5.5 In Length, 0.719 In Width, 1.6 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.08 (Each) |
$20.11 (Each) |
Carton/Reel |
$37.08 (1 Each) |
$20.11 (1 Each) |
Standard Packaging/Reel |
$444.96 (12 Each) |
$241.32 (12 Each) |
|
Material |
Polycarbonate |
- |
Voltage Rating |
- |
50 to 1000 V ac |
|
Height |
- |
1 in;25.4 mm |
Length |
- |
5.5 in;139.7 mm |
Overall Length |
5.82" (14.8 cm) |
5.50" (14 cm) |
Width |
- |
0.719 in;18.3 mm |
|
Description |
DUAL RANGE NON-CONTACT VOLTAGE TESTER 12-1000V AC |
NON-CONTACT VOLTAGE TESTER PEN, 50 TO 1000 VOLTS |
extra long description |
KLEIN NCVT2P Dual Range Non-Contact |
- |
Features |
The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. |
Use this Non-Contact Voltage Tester to detect standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets and wires. A bright green LED will tell you the tester is working and also functions as a worklight. It changes to red and warning tones sound when voltage is detected. |
Long Description |
The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site. |
Non-Contact Voltage Tester, 50 to 1000 V ac, LED Display, 50 to 500 Hz, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 in Height, 5.5 in Length, 0.719 in Width, 1.6 oz |
Product Type |
Dual Range Non-Contact Volt Tester |
Non-Contact Voltage Tester |
Short Description |
- |
Non-Contact Voltage Tester Flashlight, LED Display, For Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires |
Special Features |
LED and Audible Beep Indications, Auto-Power Off, Pocket Clip |
Green Led Turns Off and Red Led Illuminates Continuously. |
|
Battery Included |
- |
Yes |
battery life |
142 hr |
- |
Display Type |
- |
LED |
for use with |
- |
Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires |
included |
NCVT; Batteries |
Insert Card with Integrated Owner's Manual and 2 AAA 1.5 volt Batteries |
Indication Type |
- |
Visual |
media |
Yes |
Yes |
Number of Batteries |
- |
2 |
Overall Height |
0.86" (2.2 cm) |
1.00" (2.5 cm) |
Overall Width |
1.09" (2.8 cm) |
0.72" (1.8 cm) |
package quantity |
- |
12 PK;1 CT |
Power Source |
- |
Battery |
Standards Met |
- |
CE Certified;cUlus Listed |
Voltage |
Range 1: 12 – 1000V AC; Range 2: 70 – 1000V AC |
50 - 1000V AC |
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
NCVT2P |
NCVT-1 |
|
Category Description |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
TEST EQUIPMENT, TESTERS AND MULTIMETERS |
Type |
Dual Range |
Non-Contact |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
1.7 oz (48.1 g) |
1.6 oz;45 g |
|
Application |
Non-Contact Detection and Testing of AC Voltage |
Non-Contact Detection of Voltage in Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Outlets, and Wires |
Frequency Rating |
- |
50 to 500 Hz |
standard |
CAT IV 1000V |
CAT IV 1000V |