Item Comparison: MX2050S, MX2150S

Item

MX2050S - 2G WP 2 Duplex Receptacles Gray Cover - Bell

MX2050S
2G WP 2 Duplex Receptacles Gray Cover

$15.0776 Each

$120.62 (8 Each)

QTY:
Each
Add
MX2150S - 2G WP 3IN1 Gry Cover - Bell

MX2150S
2G WP 3IN1 Gry Cover

$25.7083 Each

$205.67 (8 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,730 78
Vendor Bell Bell
Catalog Number MX2050S MX2150S
Manufacturer Number MX2050S MX2150S
Category Enhanced Commodity Codes - Boxes & Covers Enhanced Commodity Codes - Boxes & Covers
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00092326110716 00092326110723
Weight per package 0.547 (lbs/each) 0.436 (lbs/each)
Description MX2050S 2G WP 2 Duplex Receptacles Gray Cover
Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 2 Gang, 4.79 In Length, 1 In Width, 4.82 In Height
MX2150S 2G WP 3IN1 Gry Cover
Device Cover, Gray Powder Coated, Die-Cast Metal Material, 2 Gang
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $15.08 (Each) $25.71 (Each)
Carton/Reel $15.08 (1 Each) $25.71 (1 Each)
Standard Packaging/Reel $120.62 (8 Each) $205.67 (8 Each)
Material Heavy Duty Die-Cast Metal Die-Cast Metal
Number of Gangs 2 2
Color Gray Gray
Height 4.82 in 4.74
Length 4.79 in 1.17
Width 1 in 4.73
Construction Metallic Metallic
Description 2G WP 2 DUPLEX RECEPTACLES GRAY COVER 2G WP 3IN1 GRY COVER
extra long description RACO MX2050S 2G VERT/HORZ 25IN1 FLI RACO MX2150S 2G VERTICAL 3IN1 FLIP
Features 2-Gang Flip Weatherproof Cover, Vertical/Horizontal, 2-Device, 25-in-1, Gray. 2-Gang Flip Weatherproof Cover, Vertical/Horizontal, 1-Device, 3-in-1, Gray.
Long Description Device Cover, Gray, Heavy Duty Die-Cast Metal Material, 2 Gang, 4.79 in Length, 1 in Width, 4.82 in Height Device Cover, Gray Powder Coated, Die-Cast Metal Material, 2 Gang
Product Type Device Cover Device Cover
Short Description Device Cover, Gray, 2 Gang Device Cover, Gray Powder Coated, 2 Gang
Special Features and multi-lingual instructions included; gray;gasket;TAYMAC weatherproof vertical cover;device mount; 2 gang 25in1; self-closing lids; installation hardware and multi-lingual instructions included; gray;gasket;TAYMAC weatherproof vertical cover;device mount; 2 gang 3in1 round; self-closing lids; installation hardware
Color/Finish Gray Gray Powder Coated
includes Gasket;Mounting Hardware -
package quantity 1 CA;8 PK 1 CA;8 PK
Packaging Type Shrink Shrink
pallet quantity 1440 1656
Standards Met UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
Brand BELL BELL
Manufacturers Part Number MX2050S MX2150S
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type COVER COVER
Standard Package 8 6
Application Flip Flip
Mounting DEVICE DEVICE
standard UL Listed UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat