Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Ge Traditional Lamps |
Catalog Number |
MVR70UMED |
MXR70UMED |
Manufacturer Number |
MVR70/U/MED |
MXR70/U/MED |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00043168125901 |
00043168221580 |
Weight per package |
0.33 (lbs/each) |
0.33 (lbs/each) |
Description |
MVR70UMED 70W BD17 Metal Halide Clear Med Base Lamp
Metal Halide Lamp, 65, 4000 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.43 In Height, 4.9 % Mercury Content, 2.0 LB
|
MXR70UMED 70W Quartz Metal Halide Bulb Clear
Metal Halide Lamp, 70, 3500 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 4.02 % Mercury Content, 2.0 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$37.90 (Each) |
$41.28 (Each) |
Carton/Reel |
$37.90 (1 Each) |
$41.28 (1 Each) |
Standard Packaging/Reel |
$227.40 (6 Each) |
$247.68 (6 Each) |
|
Material |
Hard Glass |
Hard Glass |
Voltage Rating |
85.0 |
85.0 |
Wattage |
70.0 |
70.0 |
|
Base Type |
Medium |
Medium |
Color |
Clear |
Clear |
Color Rendering Index |
65 |
70 |
color rendering index (cri) |
65.0 |
55.0 |
color temperature |
4000 K |
3500 k |
Finish |
Clear |
Clear |
Style |
Enclosed fixtures only |
Enclosed fixtures only |
|
Diameter |
2.12 in |
2.125 in |
Height |
5.43 in |
5.43 in |
|
Description |
70W BD17 METAL HALIDE CLEAR MED BASE LAMP |
70W QUARTZ METAL HALIDE BULB CLEAR |
extra long description |
GEL MVR70/U/MED 12590 MULTIVAPOR |
GEL MXR70/U/MED 22158 MULTIVAPOR |
Long Description |
Metal Halide Lamp, 65, 4000 K, 5500 lm Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 h Average Life, Medium Base, M98 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.43 in Height, 4.9 % Mercury Content, 2.0 lb |
Metal Halide Lamp, 70, 3500 K, 5500 lm Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 h Average Life, Medium Base, M98 ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Height, 4.02 % Mercury Content, 2.0 lb |
Product Type |
Metal Halide Lamp |
Metal Halide Lamp |
Short Description |
Metal Halide Lamp, 4000K, 70W, Clear, Medium |
Metal Halide Lamp, 3500K, 70W, Clear, Medium |
Special Features |
5.43IN Length |
5.43IN Length |
|
ANSI Ballast Code |
M98 |
M98 |
average life |
12000 h |
12000 h |
Base |
Medium Screw (E26) |
Medium Screw (E26) |
Brightness (Lumens) |
5500 lm |
5500 lm |
lumens |
5500.0 |
5500.0 |
Mercury Content |
4.9 % |
4.02 % |
package quantity |
6 CA |
6 CA |
|
Brand |
GE Current, a Daintree company |
GE Current, a Daintree company |
Manufacturers Part Number |
MVR70/U/MED |
MXR70/U/MED |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
|
|
Application |
Display Light;Downlight;Floodlight;Corridor;Lobby;Walkways;Retail;Office;Commercial |
Universal burning position |