Item Comparison: MVR70UMED, 3701000

Item

MVR70UMED - 70W BD17 Metal Halide Clear Med Base Lamp - Ge Traditional Lamps

MVR70UMED
70W BD17 Metal Halide Clear Med Base Lamp

$37.90 Each

$227.40 (6 Each)

QTY:
Each
Add
3701000 - Wes 37010 MP70/U/M98/0/Med - Westinghouse Lighting

3701000
Wes 37010 MP70/U/M98/0/Med

$22.72 Each

$136.32 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 39 0
Vendor Ge Traditional Lamps Westinghouse Lighting
Catalog Number MVR70UMED 3701000
Manufacturer Number MVR70/U/MED 3701000
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Enhanced Commodity Codes - Lighting
Classification Metal Halide Mercury Vapor
UNSPSC 39101614 - Metal halide lamp HID N/A
UPC/EAN/GTIN 00043168125901 00030721370106
Weight per package 0.33 (lbs/each) 0.17 (lbs/each)
Description MVR70UMED 70W BD17 Metal Halide Clear Med Base Lamp
Metal Halide Lamp, 65, 4000 K, 5500 LM Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 H Average Life, Medium Base, M98 Ansi Ballast Code, Non Dimmable, 2.12 In Diameter, 5.43 In Height, 4.9 % Mercury Content, 2.0 LB
3701000 Wes 37010 MP70/U/M98/0/Med
70W ED17 Hid Protected Metal Halide Clear E26 (Medium) Base, Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $37.90 (Each) $22.72 (Each)
Carton/Reel $37.90 (1 Each) $22.72 (1 Each)
Standard Packaging/Reel $227.40 (6 Each) $136.32 (6 Each)
Material Hard Glass -
Voltage Rating 85.0 -
Wattage 70.0 -
Base Type Medium -
Color Clear -
Color Rendering Index 65 -
color rendering index (cri) 65.0 -
color temperature 4000 K -
Finish Clear Light
Style Enclosed fixtures only Traditional
Diameter 2.12 in -
Height 5.43 in -
Description 70W BD17 METAL HALIDE CLEAR MED BASE LAMP WES 37010 MP70/U/M98/0/MED
extra long description GEL MVR70/U/MED 12590 MULTIVAPOR -
Long Description Metal Halide Lamp, 65, 4000 K, 5500 lm Brightness (Lumens), 70 W, Clear, Hard Glass Material, 12000 h Average Life, Medium Base, M98 ANSI Ballast Code, Non Dimmable, 2.12 in Diameter, 5.43 in Height, 4.9 % Mercury Content, 2.0 lb 70W ED17 HID Protected Metal Halide Clear E26 (Medium) Base, Box
Product Type Metal Halide Lamp Light Bulb
Short Description Metal Halide Lamp, 4000K, 70W, Clear, Medium -
Special Features 5.43IN Length -
ANSI Ballast Code M98 -
average life 12000 h -
Base Medium Screw (E26) -
Brightness (Lumens) 5500 lm -
bulb type - ED17
Category - Specialty Items
lumens 5500.0 -
Mercury Content 4.9 % -
package quantity 6 CA -
Brand GE Current, a Daintree company Westinghouse Lighting
Manufacturers Part Number MVR70/U/MED 3701000
Category Description METAL HALIDE MERCURY VAPOR
Type - HID
Weight 2.0 lb -
Application Display Light;Downlight;Floodlight;Corridor;Lobby;Walkways;Retail;Office;Commercial -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat