Nacogdoches |
2 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Osram Sylvania |
Catalog Number |
MVR400UPA |
MS400PSBU0NLY |
Manufacturer Number |
MVR400UPA |
MS400/PS/BU-ONLY |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
-
|
UPC/EAN/GTIN |
00043168786669 |
046135645259 |
Weight per package |
0.74 (lbs/each) |
1.18 (lbs/each) |
Description |
MVR400UPA 400W P/S Metal Halide Universal Burn Lamp
Metal Halide Lamp, 60, 4000 K, 31200 LM (Horizontal);39400 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 61.11 % Mercury Content, 4.45 LB
|
MS400PSBU0NLY 400W Pulse Start Metal Halide
Hid Lamp, Pulse Start Metal Halide; 400 W; Shape Designation BT37; Mogul Base; Clear; Ansi Code/Ballast M135ZC; Initial Intensity 41000 Lumen; Color Rendering Index 65; Color Temperature 4000 K; Operating Position Base Up Within 15 Deg; Life 30000
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.55 (Each) |
$54.00 (Each) |
Carton/Reel |
$38.55 (1 Each) |
$54.00 (1 Each) |
Standard Packaging/Reel |
$231.30 (6 Each) |
$324.00 (6 Each) |
|
Initial Intensity |
- |
41000 LUMEN |
Material |
Hard Glass |
- |
Wattage |
400.0 |
400 W |
|
Base Type |
E39 Mogul Screw |
Mogul |
Color |
Clear |
Clear |
Color Rendering Index |
60 |
65 DEG C |
color rendering index (cri) |
60.0 |
- |
color temperature |
4000 K |
- |
Color Temperature in Kelvin |
- |
4000 K |
Finish |
Clear |
- |
Style |
Enclosed fixtures only |
- |
|
Diameter |
4.62 in |
- |
Height |
11.5 in |
- |
|
Commodity Description |
- |
Lamps - High Intensity Discharge (Mercury Vapor/Quartz) |
Description |
400W P/S METAL HALIDE UNIVERSAL BURN LAMP |
400W PULSE START METAL HALIDE |
extra long description |
GEL MVR400/U/PA 78666 MULTIVAPOR |
- |
Long Description |
Metal Halide Lamp, 60, 4000 K, 31200 lm (Horizontal);39400 lm (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 h (Horizontal);20000 h (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 61.11 % Mercury Content, 4.45 lb |
HID LAMP, PULSE START METAL HALIDE; 400 W; SHAPE DESIGNATION BT37; MOGUL BASE; CLEAR; ANSI CODE/BALLAST M135ZC; INITIAL INTENSITY 41000 LUMEN; COLOR RENDERING INDEX 65; COLOR TEMPERATURE 4000 K; OPERATING POSITION BASE UP WITHIN 15 DEG; LIFE 30000 |
Product Type |
Metal Halide Lamp |
Metal Halide Lamp |
Short Description |
Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul Screw |
- |
Special Features |
11.5IN Length |
- |
|
ANSI Ballast Code |
M135/M155 |
- |
ANSI Code/Ballast |
- |
M135ZC |
average life |
15000 h (Horizontal);20000 h (Vertical) |
- |
Base |
Mogul Screw (E39) |
- |
Brightness (Lumens) |
31200 lm (Horizontal);39400 lm (Vertical) |
- |
Initial Intensity in Lumen |
- |
33326 |
Mercury Content |
61.11 % |
- |
Operating Position |
- |
BASE UP WITHIN 15 DEG |
package quantity |
6 CA |
- |
|
Brand |
GE Current, a Daintree company |
OSRAM SYLVANIA INC. |
Manufacturers Part Number |
MVR400/U/PA |
MS400/PS/BU-ONLY |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
- |
PULSE START METAL HALIDE |
|
Standard Package |
- |
6 in |
Weight |
4.45 lb |
- |
|
Application |
Universal burning position |