Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
MVR400UPA |
M400PSUED37 |
Manufacturer Number |
MVR400/U/PA |
M400/PS/U/ED37/64054 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00043168786669 |
00046135640544 |
Weight per package |
0.74 (lbs/each) |
0.7333 (lbs/each) |
Description |
MVR400UPA 400W P/S Metal Halide Universal Burn Lamp
Metal Halide Lamp, 60, 4000 K, 31200 LM (Horizontal);39400 LM (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 H (Horizontal);20000 H (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 Ansi Ballast Code, Non Dimmable, 4.62 In Diameter, 11.5 In Height, 61.11 % Mercury Content, 4.45 LB
|
M400PSUED37 400W MH PS
400W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED37 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 4000K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.55 (Each) |
$35.83 (Each) |
Carton/Reel |
$38.55 (1 Each) |
$35.83 (1 Each) |
Standard Packaging/Reel |
$231.30 (6 Each) |
$214.98 (6 Each) |
|
Material |
Hard Glass |
- |
Shape |
- |
ED37 |
Wattage |
400.0 |
400 W |
|
Base Type |
E39 Mogul Screw |
E39 Mogul |
Color |
Clear |
White |
Color Rendering Index |
60 |
65 |
color rendering index (cri) |
60.0 |
65 |
color temperature |
4000 K |
4000 |
Finish |
Clear |
Clear |
Style |
Enclosed fixtures only |
- |
|
Diameter |
4.62 in |
- |
Height |
11.5 in |
11.5 in;292 mm |
|
Additional Information |
- |
Arc Length 1.5 Inch;Warm-Up Time 2 to 4 Min |
Description |
400W P/S METAL HALIDE UNIVERSAL BURN LAMP |
400W MH PS |
extra long description |
GEL MVR400/U/PA 78666 MULTIVAPOR |
SYL M400/PS/U/ED37/64054 M400PSUED3 |
Long Description |
Metal Halide Lamp, 60, 4000 K, 31200 lm (Horizontal);39400 lm (Vertical) Brightness (Lumens), 400 W, Clear, Hard Glass Material, 15000 h (Horizontal);20000 h (Vertical) Average Life, E39 Mogul Screw Base, M135/M155 ANSI Ballast Code, Non Dimmable, 4.62 in Diameter, 11.5 in Height, 61.11 % Mercury Content, 4.45 lb |
400W METALARC PULSE START metal halide lamp, reduced color shift, E39 base, ED37 bulb, enclosed fixture rated, universal burn, clear, 4000K |
Product Type |
Metal Halide Lamp |
M400PSUED37 6/CS 1/Sku |
Short Description |
Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul Screw |
Metal Halide Lamp, 4000K, 400W, Clear, E39 Mogul, ED37 |
Special Features |
11.5IN Length |
- |
|
ANSI Ballast Code |
M135/M155 |
M155/E;M155/S |
average life |
15000 h (Horizontal);20000 h (Vertical) |
20000 h (Vertical);15000 h (Horizontal) |
Base |
Mogul Screw (E39) |
E39 Mogul |
Brightness (Lumens) |
31200 lm (Horizontal);39400 lm (Vertical) |
36000 lm (Vertical), 31000 lm (Horizontal) |
lumens |
- |
31,000 |
Mercury Content |
61.11 % |
- |
package quantity |
6 CA |
6 CA |
start type |
- |
Pulse |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
MVR400/U/PA |
M400PSUED37 |
sub brand |
- |
Metalarc(R) |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
- |
METAL HALIDE |
|
|
Application |
Universal burning position |
Retail;Commercial;Industrial Lighting and Outdoor Floodlighting |