Item Comparison: MVR320H0RED28PA, MVR320VBUH0PA

Item

MVR320H0RED28PA - *Delisted* MH Lamp - Ge Current, A Daintree Company

MVR320H0RED28PA
*Delisted* MH Lamp

$24.88 Each

$298.56 (12 Each)

QTY:
Each
Add
MVR320VBUH0PA - 320W ED28 Metal Halide Clear Mogul Base Pulserc - Ge Traditional Lamps

MVR320VBUH0PA
320W ED28 Metal Halide Clear Mogul Base Pulserc

$41.25 Each

$495.00 (12 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 5 27
Vendor Ge Current, A Daintree Company Ge Traditional Lamps
Catalog Number MVR320H0RED28PA MVR320VBUH0PA
Manufacturer Number MVR320HOR/ED28PA MVR320/VBU/HO/PA
Category Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps Hid High Intensity Discharge L - Hid Quartz Metal Halide Lamps
Classification Metal Halide Metal Halide
UNSPSC 39101614 - Metal halide lamp HID 39101614 - Metal halide lamp HID
UPC/EAN/GTIN 00043168728843 00043168275019
Weight per package 0.46 (lbs/each) 0.46 (lbs/each)
Description MVR320H0RED28PA *Delisted* MH Lamp
Ge Multi-Vapor®, 72884, 320 WTT, 30000 LM, 4100 KV, 65 Cri, Mogul Screw (E39) Base, 20000 HR Average Life
MVR320VBUH0PA 320W ED28 Metal Halide Clear Mogul Base Pulserc
Metal Halide Lamp, 65, 4000 K, 31000 LM Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 H Average Life, Mogul Base, M132/M154 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Height, 30 % Mercury Content, 5.33 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $24.88 (Each) $41.25 (Each)
Carton/Reel $24.88 (1 Each) $41.25 (1 Each)
Standard Packaging/Reel $298.56 (12 Each) $495.00 (12 Each)
Material - Hard Glass
Wattage 320.0 320.0
Base Type - Mogul
Color Clear Clear
Color Rendering Index - 65
color rendering index (cri) 65.0 65.0
color temperature 4100.0 4000 K
Finish Clear Clear
Style Enclosed fixtures only Enclosed fixtures only
Diameter - 3.5 in
Height - 8.25 in
Description *DELISTED* MH LAMP 320W ED28 METAL HALIDE CLEAR MOGUL BASE PULSERC
extra long description GEL MVR320HOR/ED28PA 72884 MULTIVAP GEL MVR320/VBU/HO/PA 27501 MULTIVAP
Long Description GE Multi-Vapor®, 72884, 320 WTT, 30000 LM, 4100 KV, 65 CRI, Mogul Screw (E39) Base, 20000 HR Average Life Metal Halide Lamp, 65, 4000 K, 31000 lm Brightness (Lumens), 320 W, Clear, Hard Glass Material, 20000 h Average Life, Mogul Base, M132/M154 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Height, 30 % Mercury Content, 5.33 lb
Product Type 72884 Multivapor Metal Halide Lamp
Short Description - Metal Halide Lamp, 4000K, 320W, Clear, Mogul
Special Features 8.25IN Length 8.25IN Length
ANSI Ballast Code - M132/M154
average life 20000.0 20000 h
Base Mogul Screw (E39) Mogul Screw (E39)
Brightness (Lumens) - 31000 lm
lumens 30000.0 31000.0
Mercury Content - 30 %
package quantity - 12 PK
Brand GE Current GE Current, a Daintree company
Manufacturers Part Number MVR320HOR/ED28PA MVR320/VBU/HO/PA
Category Description METAL HALIDE METAL HALIDE
Weight - 5.33 lb
Application Horizontal +/-75º Vertical base up +/-15º
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat