Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
MVR250UPA |
M250PSUED28 |
Manufacturer Number |
MVR250/U/PA |
M250/PS/U/ED28/64046 |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00043168786652 |
00046135640469 |
Weight per package |
0.46 (lbs/each) |
0.5367 (lbs/each) |
Description |
MVR250UPA 250W P/S Metal Halide Universal Burn Lamp
Ge Multi-Vapor®, 78665, 250 WTT, 3900 KV, 62 Cri, Mogul Screw (E39) Base
|
M250PSUED28 250W Pulse Start LMP
250W Metalarc Pulse Start Metal Halide Lamp, Reduced Color Shift, E39 Base, ED28 Bulb, Enclosed Fixture Rated, Universal Burn, Clear, 3800K
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$44.42 (Each) |
$36.37 (Each) |
Carton/Reel |
$44.42 (1 Each) |
$36.37 (1 Each) |
Standard Packaging/Reel |
$533.04 (12 Each) |
$218.22 (6 Each) |
|
Lamp Type |
- |
Pulse Start |
Shape |
- |
ED28 |
Wattage |
250.0 |
250 |
|
Color |
Clear |
Green |
color rendering index (cri) |
62.0 |
65 |
color temperature |
3900.0 |
3800 |
Finish |
Clear |
Clear |
Style |
Enclosed fixtures only |
- |
|
Description |
250W P/S METAL HALIDE UNIVERSAL BURN LAMP |
250W PULSE START LMP |
extra long description |
GEL MVR250/U/PA 78665 MULTIVAPOR |
SYL M250/PS/U/ED28/64046 M250PSUED2 |
Long Description |
GE Multi-Vapor®, 78665, 250 WTT, 3900 KV, 62 CRI, Mogul Screw (E39) Base |
250W METALARC PULSE START metal halide lamp, reduced color shift, E39 base, ED28 bulb, enclosed fixture rated, universal burn, clear, 3800K |
Product Type |
78665 Multivapor |
M250PSUED28 6/CS 1/Sku |
Special Features |
8.25IN Length |
- |
|
average life |
- |
12000 |
Base |
Mogul Screw (E39) |
E39 Mogul |
lumens |
- |
21,000 |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
MVR250/U/PA |
M250/PS/U/ED28/64046 |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
Type |
- |
METAL HALIDE |
|
Application |
Universal burning position |