Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Ge Traditional Lamps |
Catalog Number |
MVR150UMED |
MXR150UMED0 |
Manufacturer Number |
MVR150/U/MED |
MXR150/U/MED/O |
Category |
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Hid High Intensity Discharge L -
Hid Quartz Metal Halide Lamps
|
Classification |
Metal Halide
|
Metal Halide
|
UNSPSC |
39101614 - Metal halide lamp HID
|
39101614 - Metal halide lamp HID
|
UPC/EAN/GTIN |
00043168125987 |
00043168456838 |
Weight per package |
0.3 (lbs/each) |
0.3 (lbs/each) |
Description |
MVR150UMED 150W BD17 Metal Halide Clear Medium Base Lamp
Metal Halide Lamp, 65, 4300 K, 14000 LM Brightness (Lumens), 150 W, Clear, Hard Glass Material, 15000 H Average Life, Medium Base, M102 Ansi Ballast Code, Non Dimmable, 2.125 In Diameter, 5.43 In Height, 10.8 % Mercury Content, 1.78 LB
|
MXR150UMED0 150W or PS/MH Med Screw Universal Burn Position
Ge Multi-Vapor®, 45683, 150 WTT, 12500 LM, 3500 KV, 70 Cri, Medium Screw (E26) Base, 15000 HR Average Life
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$38.37 (Each) |
$36.48 (Each) |
Carton/Reel |
$38.37 (1 Each) |
$36.48 (1 Each) |
Standard Packaging/Reel |
$230.22 (6 Each) |
$218.88 (6 Each) |
|
Material |
Hard Glass |
Hard Glass |
Wattage |
150 |
150 |
|
Base Type |
Medium |
Medium |
Color |
Clear |
Clear |
Color Rendering Index |
65 |
70 |
color rendering index (cri) |
65 |
70 |
color temperature |
4300 K |
3500 |
Finish |
Clear |
Clear |
Style |
Enclosed fixtures only |
Open or enclosed fixtures |
|
Diameter |
2.125 in |
2.125 in |
Height |
5.43 in |
5.43 in |
|
Description |
150W BD17 METAL HALIDE CLEAR MEDIUM BASE LAMP |
150W OR PS/MH MED SCREW UNIVERSAL BURN POSITION |
extra long description |
GEL MVR150/U/MED 12598 MULTIVAPOR |
GEL MXR150/U/MED/O 45683 MULTIVAPOR |
Long Description |
Metal Halide Lamp, 65, 4300 K, 14000 lm Brightness (Lumens), 150 W, Clear, Hard Glass Material, 15000 h Average Life, Medium Base, M102 ANSI Ballast Code, Non Dimmable, 2.125 in Diameter, 5.43 in Height, 10.8 % Mercury Content, 1.78 lb |
GE Multi-Vapor®, 45683, 150 WTT, 12500 LM, 3500 KV, 70 CRI, Medium Screw (E26) Base, 15000 HR Average Life |
Product Type |
Metal Halide Lamp |
Metal Halide Lamp |
Short Description |
Metal Halide Lamp, 4300K, 150W, Clear, Medium |
Metal Halide Lamp, 3500K, 150W, Clear, Medium |
Special Features |
5.43IN Length |
5.43IN Length |
|
ANSI Ballast Code |
M102 |
M102 |
average life |
15000 h |
15000 |
Base |
Medium Screw (E26) |
Medium Screw (E26) |
Brightness (Lumens) |
14000 lm |
12500 lm |
lumens |
14000 |
12500 |
Mercury Content |
10.8 % |
11.4 % |
package quantity |
6 CA |
6 CA |
|
Brand |
GE Current, a Daintree company |
GE Current, a Daintree company |
Manufacturers Part Number |
MVR150/U/MED |
MXR150/U/MED/O |
|
Category Description |
METAL HALIDE |
METAL HALIDE |
|
|
Application |
Universal burning position |
Universal burning position |